L1420R - Turnlok SGL Recp 4W 20A 125/250V

Legrand-Pass & Seymour

  • $57.20 (Each)
  • $57.20 (Each)

  • $2,859.76 (Per 50)

  • $5,719.53 (Per 100)

In-Stock: 2 available locally (Alexandria, LA) ( change location)
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
L1420R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1420-R
Description
Turnlok SGL Recp 4W 20A 125/250V
Turnlock Single Receptacle, 20 A, 125/250 V Ac, 2 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007142051 / 0785007142051 / 00785007142051
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.20 (Each)
Carton
$57.20 (Each)
Standard Packaging
$2,859.76 (Per 50)
Stock Availability
Alexandria
2 (Check another store)
All Stores
513
Resources
Images
 
 
L1420R - Small Image
 
L1420R - Large Image
 
L1420R - Large Image
Other Links
 
 
L1420R - Other
 
L1420R - Other
 
L1420R - Other
 
L1420R - Other
Attachments
 
 
L1420R - Specification Sheet
Brochures
 
 
L1420R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
4
Poles
3-way
Voltage Rating
125/250 V ac
Wire Size
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
2.3 in
Size
2.3 in
Descriptions
Description
TURNLOK SGL RECP 4W 20A 125/250V
Extra Long Description
PAS L1420R TURNLOK SINGLE REC 4W 20
Features
Turnlok Single Receptacle 4wire 20amp 125/250v
Long Description
Turnlock Single Receptacle, 20 A, 125/250 V ac, 2 Poles, 4 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb
Product Type
Turnlock Single Receptacle
Short Description
20 A, 125/250 VAC, Turnlock Single Receptacle, Black/White
Special Features
Locking Device
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Locking
Package Quantity
1 CT;10 PK
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125/250 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1420R
GTIN
00785007142051
UPC
785007142051
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2400 lb
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
14-20R
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 513

Location search:
These alternate items can be purchased instead of L1420R.
Jump To:

Similar Items

Similar items are close alternatives to L1420R, though they may not be 100% alike.

Cross Referenced

These items are similar to L1420R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71420FR Bryant Electric 00781786695139
CWL1420R Eaton Wiring Devices 00040893668680
AHL1420R Eaton Wiring Devices 00040893677361
CRL1420R Eaton Wiring Devices 00040893677392
66420-BK Enerlites 00883951216610
GL1420 GENERAL ELECTRIC n/a
2410A GENERAL ELECTRIC n/a
CWL1420R GENERAL ELECTRIC n/a
HBL2410 GENERAL ELECTRIC n/a
HBL2410 Hubbell Wiring Device-Kellems 00783585235738
HBL2410 / L1420R Hubbell Wiring Device-Kellems n/a
71420FR Hubbell Wiring Device-Kellems n/a
L1420R Hubbell Wiring Device-Kellems 783585835846
2410 Leviton 00078477809327
2410-B Leviton 00078477131107
24CM-10 Leviton 00078477107058
89742 Morris 00601986897426
L1420R Legrand Pass & Seymour 00785007142051
4774 Woodhead 00786788747749

* All prices subject to change.

Begin Live Chat