L1230P - Plug 3W 30A 480V T/L B&W

Legrand-Pass & Seymour

  • $65.25 (Each)
  • $65.25 (Each)

  • $652.50 (Per 10)

In-Stock: 1 available locally (Rogers, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
L1230P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1230P
Description
Plug 3W 30A 480V T/L B&W
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007123043 / 0785007123043 / 00785007123043
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.25 (Each)
Standard Packaging
$652.50 (Per 10)
Stock Availability
Rogers
1 (Check another store)
Springdale
0
All Stores
35
Resources
Images
 
 
L1230P - Small Image
 
L1230P - Large Image
 
L1230P - Large Image
Brochures
 
 
L1230P - Brochure
Other Links
 
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
Features
Current Rating
30 A
Number of Wires
3
Material
Thermoplastic
Wire Size
#18 to #8 AWG
Phase
3
Poles
3-way
amperage rating
30
Voltage Rating
480
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.75"
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Features
Plug 3wire 30amp 480volt Turnlok
Short Description
30 A, 480 V, Locking Device Turnlock Plug, Black/White, Nylon, 2 Poles, 3 Wires
Special Features
Turnlock;Locking Device;Quick Thread Assembly;Rounded Back Contour;New Design External Cord Grips;3 Phase
extra long description
P&S L1230P PLUG 3W30A480V T/L B&W
Description
PLUG 3W 30A 480V T/L B&W
Additional Information
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1230P
GTIN
00785007123043
UPC
785007123043
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Plug
Trade Size
Amperage
30.0
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
L12-30P
Application
Commercial
standard
UL, UL 498
Total availability: 35

Location search:

Greater Springdale Area

Location Stock Available
Rogers
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L1230P.
Jump To:

Cross Referenced

These items are similar to L1230P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71230NP Bryant Electric 00781786694422
CWL1230P Eaton Wiring Devices 00040893678603
2681 Leviton 00078477807897
L1230P Legrand Pass & Seymour 00785007123043
Add-on items are materials that you may be interested in purchasing along with L1230P.
Jump To:

Accessories

These accessories can make L1230P more useful, versatile, or visually appealing.

Connector 3-Wire 30A 480V Turnlok Registered
  • Our Part #: L1230C
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1230-C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,076.30) ·
L1230C - Pass & Seymour/Legrand

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.63

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement L1230P, providing enhanced or expanded functionality.

Connector 3-Wire 30A 480V Turnlok Registered
  • Our Part #: L1230C
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1230-C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,076.30) ·
L1230C - Pass & Seymour/Legrand

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.63

Each

QTY:
Each
Add

* All prices subject to change.