L1230P - Plug 3W 30A 480V T/L B&W

Legrand-Pass & Seymour

  • $68.84 (Each)
  • $68.84 (Each)

  • $688.40 (Per 10)
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
L1230P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1230-P
Description
Plug 3W 30A 480V T/L B&W
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007123043 / 0785007123043 / 00785007123043
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.84 (Each)
Standard Packaging
$688.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
L1230P - Small Image
 
L1230P - Large Image
 
L1230P - Large Image
Other Links
 
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
Attachments
 
 
L1230P - Specification Sheet
Brochures
 
 
L1230P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of L1230P.
Jump To:

Cross Referenced

These items are similar to L1230P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71230NP Bryant Electric 00781786694422
CWL1230P Eaton Wiring Devices 00040893678603
2681 Leviton 00078477807897
L1230P Legrand Pass & Seymour 00785007123043

* All prices subject to change.

Begin Live Chat