H703PTUTC - Universal Dimmer

Legrand-Pass & Seymour

  • $60.80 (Each)
  • $60.80 (Each)

  • $1,459.20 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H703PTUTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
H-703PTUTC
Description
Universal Dimmer
Tru-Universal Interchangeable Face Dimmer, Wall Dimmer Type; 1.75 Inch W X 1.25 Inch D X 4.25 Inch H Size; Ivory/White/Light Almond Finish; Single Pole/3-Way Operation Type; Ul (Canada and Us) Approval; 120 Vac At 60 HZ Voltage Rating
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500705347
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.80 (Each)
Standard Packaging
$1,459.20 (Per 24)
Stock Availability
Plano
1 (Check another store)
DFW RDC
0
All Stores
3
Resources
Images
 
 
H703PTUTC - Large Image
Installation Sheets
 
 
H703PTUTC - Installation Sheet
Attachments
 
 
H703PTUTC - Specification Sheet
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
120 VAC AT 60 HZ
Operation Type
Single Pole/3-Way
Material, Color, and Finish
Finish
Ivory/White/Light Almond
Dimensions and Weight
Size
1.75 INCH W X 1.25 INCH D X 4.25 INCH H
Descriptions
Product Type
Tru-Universal Interchangeable Face Dimmer
Description
UNIVERSAL DIMMER
Commodity Description
LIGHTING DIMMERS
Long Description
TRU-UNIVERSAL INTERCHANGEABLE FACE DIMMER, WALL DIMMER TYPE; 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; IVORY/WHITE/LIGHT ALMOND FINISH; SINGLE POLE/3-WAY OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING
Additional Information
Load Type
Incandescent, Halogen, ELV, MLV, LED, CFL, EFL
Load Rating
700 W (Incandescent, Halogen, ELV), 500 VA (MLV), 450 W (LED/CFL), 5.5 Ampere (EFL)
Wall Plate Type
DECORATOR
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Manufacturer Information
Manufacturers Part Number
H-703PTUTC
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available
Plano
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Huntsville
1 View Store

M-Z

Location Stock Available
Tomball
1 View Store

* All prices subject to change.

Begin Live Chat