FS4 - Starter Floures 13 30+40W 2 Pins

Legrand-Pass & Seymour

  • $4.89 (Each)
  • $4.89 (Each)

  • $488.83 (Per 100)

In-Stock: 1 available locally (Sulphur, LA) ( change location)
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
FS4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FS4
Description
Starter Floures 13 30+40W 2 Pins
Glow Switch Starter Without Reset, 2 Pins, 13, 30 and 40 Watt.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007951851 / 0785007951851 / 00785007951851
Weight per unit
0.0307 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.89 (Each)
Carton
$4.89 (Each)
Standard Packaging
$488.83 (Per 100)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
0
All Stores
244
Resources
Images
 
 
FS4 - Small Image
 
FS4 - Large Image
 
FS4 - Video
Other Links
 
 
FS4 - Other
 
FS4 - Other
Brochures
 
 
FS4 - Brochure
Attachments
 
 
FS4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30.0
Descriptions
Description
STARTER FLOURES 13 30+40W 2 PINS
Extra Long Description
PAS FS4 STARTER FLOURES 13,30+40W 2
Features
Glow switch starter without reset, 2 pins, 13, 30 and 40 watt.
Long Description
Glow switch starter without reset, 2 pins, 13, 30 and 40 watt.
Product Type
Starter Floures 13, 30+40W 2 Pins
Special Features
Glow switch starter without reset, 2pins 13, 30 & 40W
Additional Information
Media
Yes
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007951851
UPC
785007951851
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.0307
Carton
1
Package
100
Uses, Certifications, and Standards
Standard
UL, CULUS, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 244

Location search:
These alternate items can be purchased instead of FS4.
Jump To:

Cross Referenced

These items are similar to FS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS4A Bryant Electric 00781786689725
CWD-FS-4 Eaton Wiring Devices 00032664713385
45FS4 GENERAL ELECTRIC n/a
FS4 GENERAL ELECTRIC n/a
FS4 Hubbell Wiring Device-Kellems 00783585750033
13891 Leviton 00078477623046
12410 Leviton 00078477863145
44812 Osram Sylvania 00046135448126
FS4 Legrand Pass & Seymour 00785007951851

* All prices subject to change.

Begin Live Chat