ENP1700NA - Plastic 17" Media Enclosure W/Cover

Legrand-On-Q

  • $53.76 (Each)
  • $53.76 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ENP1700NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP1700NA
Description
Plastic 17" Media Enclosure W/Cover
<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Sound & Audio Systems
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428434146 / 00804428434146
Weight per unit
3.4 L
Price & Packaging
Minimum Order Quantity
1
Unit
$53.76 (Each)
Resources
Images
 
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Large Image
 
ENP1700NA - Small Image
 
ENP1700NA - Video
Other Links
 
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
 
ENP1700NA - Other
Features
Material
ABS
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.1
Descriptions
Product Type
Plastic 17IN Media Enc W/ Cover
Special Features
ABS injection molded plastic structured wiring enclosure
Long Description
<p>The 17-inch Dual-Purpose In-Wall Enclosure is engineered to provide storage of structured wiring and AV components. The ENP1700NA is constructed of Wi-Fi transparent material to manage wireless components and AV devices at point-of-use locations, like directly behind a TV or other media centers. It can also be used for structured wiring purposes , such as networking equipment, access points, switches and more. The ENP1700NA is compatible with devices like the Samsung One Connect Box, Apple TV, Roku, Ama
Description
PLASTIC 17" MEDIA ENCLOSURE W/COVER
extra long description
OnQ ENP1700NA PLASTIC 17IN MEDIA EN
Additional Information
Enclosure Size
17.0
Enclosure Type
Dual Purpose
frame
Injection-molded plastic
media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP1700NA
GTIN
00804428434146
UPC
804428434146
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
environmental conditions
0 to 93% (relative humidity, non-condensing)
standard
ROHS, UL, CULUS, RoHS, UL, cULus
You must have an account to view stock levels

* All prices subject to change.

false