EN2800 - 28" Enclosure W/Screw On Cover

Legrand-On-Q

  • $151.63 (Each)
  • $151.63 (Each)

In-Stock: 1 available locally (Georgetown, TX) (change location)
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
EN2800
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2800
Description
28" Enclosure W/Screw On Cover
<P>This 28"" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A SC
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023111 / 00804428023111
Weight per unit
16.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.63 (Each)
Stock Availability
Georgetown
1 (Check another store)
Austin RDC
1
All Stores
13
Resources
Images
 
 
EN2800 - Large Image
 
EN2800 - Large Image
 
EN2800 - Large Image
 
EN2800 - Large Image
 
EN2800 - Large Image
 
EN2800 - Large Image
 
EN2800 - Large Image
 
EN2800 - Small Image
 
EN2800 - Large Image
 
EN2800 - Video
Brochures
 
 
EN2800 - Brochure
Other Links
 
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
 
EN2800 - Other
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
Steel
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Width
14.3”
Height
28.1”
Depth
3.7”
Thickness
0.1
Descriptions
Product Type
28 Encl W/Screw On Cover
extra long description
OnQ EN2800 28 ENCL W/SCREW ON COVER
Description
28" ENCLOSURE W/SCREW ON COVER
Long Description
<p>This 28"" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a sc
Special Features
Flanged covers hide drywall openings- Flush and surface-mounted- Mounting tabs provide correct flush-mount position
Additional Information
media
Yes
Enclosure Size
28.0
frame
Cold Rolled Steel
face plate
Screw-on Cover
Cable Entry
(2) rectangular knockouts for 1-gang electrical box
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN2800
GTIN
00804428023111
UPC
804428023111
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
16.82
Carton
1
Uses, Certifications, and Standards
standard
CSA, ROHS, CULUS, UL, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
3 View Store

M-Z

Location Stock Available
Uvalde
1 View Store

* All prices subject to change.

Begin Live Chat