EN2060 - 20" Hinged Cover W/Lock

Legrand-On-Q

  • $81.57 (Each)
  • $81.57 (Each)

In-Stock: 12 available locally (Lubbock, TX) ( change location)
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
EN2060
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2060
Description
20" Hinged Cover W/Lock
The 20-Inch Hinged Door Is Designed For Easy Access to Network Gear, Providing A Convenient Solution For Managing Your Structured Wiring Setup. The Flanged Covers Effectively Hide Drywall Openings, Ensuring A Clean and Professional Appearance.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
804428023098 / 00804428023098
Weight per unit
5.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.57 (Each)
Stock Availability
Lubbock
12 (Check another store)
All Stores
18
Resources
Images
 
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Small Image
 
EN2060 - Large Image
 
EN2060 - Large Image
Brochures
 
 
EN2060 - Brochure
Other Links
 
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
20 Gauge CRS
Shape
Flat
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coat
Dimensions and Weight
Size
21.25”x15.5”x0.19”
Descriptions
Product Type
20 Hinged Cover W/Lock
extra long description
OnQ EN2060 20 HINGED COVER W/LOCK
Features
The 20-inch Hinged Door is designed for easy access to network gear, providing a convenient solution for managing your structured wiring setup. The flanged covers effectively hide drywall openings, ensuring a clean and professional appearance.
Description
20" HINGED COVER W/LOCK
Long Description
The 20-inch Hinged Door is designed for easy access to network gear, providing a convenient solution for managing your structured wiring setup. The flanged covers effectively hide drywall openings, ensuring a clean and professional appearance.
Special Features
Flanged cover hides drywall opening. Includes hinge hardware and lock and keyset. Sturdy steel construction with durable white powder coat.
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
EN2060
GTIN
00804428023098
UPC
804428023098
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
COVER
Packaging
Weight per each
5.72
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Mounting
Hinged with Lock
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
12 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
1 View Store
Sulphur
5 View Store

* All prices subject to change.

Begin Live Chat