CS8365C - Ca Styl 50A 3PH 250V T/L

Legrand-Pass & Seymour

  • $81.83 (Each)
  • $81.83 (Each)
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
CS8365C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8365C
Description
Ca Styl 50A 3PH 250V T/L
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007442557 / 00785007442557
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$81.83 (Each)
Resources
Images
 
 
CS8365C - Small Image
 
CS8365C - Large Image
Other Links
 
 
CS8365C - Other
 
CS8365C - Other
 
CS8365C - Other
Brochures
 
 
CS8365C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Number of Wires
4
Material
Nylon
Material, Color, and Finish
Contact Material
Brass
Descriptions
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
extra long description
P&S CS8365C CA STYL 50A 3PH 250V T/
Special Features
CS8365C Locking Plug
Product Type
Ca Styl 50A 3PH 250V T/L Plug
Description
CA STYL 50A 3PH 250V T/L
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS8365C
GTIN
00785007442557
UPC
785007442557
Taxonomies, Classifications, and Categories
Type
LOCKING PLUG
Category Description
Residential receptacles
Trade Size
Amperage
50.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8365C.
Jump To:

Similar Items

Similar items are close alternatives to CS8365C, though they may not be 100% alike.

3-Pole 4-Wire 3 Phase 250V Plug
  • Our Part #: CS8365
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS8365
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,394.80) ·
CS8365 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$139.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat