CI355 - Pir-Ceiling Occ Sensor 100-347VAC 360

Wattstopper

  • $131.99 (Each)
  • $131.99 (Each)

  • $5,279.60 (Per 40)

In-Stock: 104 available at other locations ( find a store with stock)
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
CI355
Manufacturer
Wattstopper
Manufacturer's Part Number
CI-355
Description
Pir-Ceiling Occ Sensor 100-347VAC 360
Occupancy Sensor, Sensor With Relay Type; 4.5 Inch Dia X 1.45 Inch D Size; White Finish; Cul Approval; Classroom, Computer Room, Conference Room, Open Office, Storage Room Application; 120/230/277/347 Vac At 50/60 HZ Voltage Rating; Ceiling Mounting
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182914333 / 00754182914333
Weight per unit
0.45 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$131.99 (Each)
Standard Packaging
$5,279.60 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
104
Resources
Attachments
 
 
CI355 - Specification Sheet
Installation Sheets
 
 
CI355 - Installation Sheet
Images
 
 
CI355 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Neutral Wire
Voltage Rating
120/230/277/347 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
4.5 Inch Dia x 1.45 Inch D
Descriptions
Additional Information
Sensitivity Adjustment PIR (High/Low); Light Intensity 10 to 300 Footcandles; Mounting Options 4 Inch Square Junction Box with Double Gang Mud Ring, 4 Inch Octagonal J-Box
Commodity Description
LIGHTING OCCUPANCY SENSORS
Description
PIR-CEILING OCC SENSOR 100-347VAC 360
Extra Long Description
SENSOR WITH RELAY TYPE; 4.5 INCH DIA X 1.45 INCH D SIZE; WHITE FINISH; CUL APPROVAL; CLASSROOM, COMPUTER ROOM, CONFERENCE ROOM, OPEN OFFICE, STORAGE ROOM APPLICATION; 120/230/277/347 VAC AT 50/60 HZ VOLTAGE RATING; CEILING MOUNTING; NEUTRAL WIRE TERMINAL TYPE; 0 TO 800 W AT 120 VAC (BALLAST/TUNGSTEN/LED), 0 TO 1200 W AT 230/277 VAC (BALLAST/LED), 0 TO 1500 W AT 347 VAC (BALLAST/LED) LOAD RATING; 360 DEG FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 1200 SQ FT AREA COVERAGE; BALLAST/TUNGSTEN/LED, LINE VOLTAG
Long Description
OCCUPANCY SENSOR, SENSOR WITH RELAY TYPE; 4.5 INCH DIA X 1.45 INCH D SIZE; WHITE FINISH; CUL APPROVAL; CLASSROOM, COMPUTER ROOM, CONFERENCE ROOM, OPEN OFFICE, STORAGE ROOM APPLICATION; 120/230/277/347 VAC AT 50/60 HZ VOLTAGE RATING; CEILING MOUNTING
Product Type
Occupancy Sensor
Additional Information
Area Coverage
1200 SQ FT
Field Of View
360 DEG
Load Rating
0 to 800 W at 120 VAC (Ballast/Tungsten/LED), 0 to 1200 W at 230/277 VAC (Ballast/LED), 0 to 1500 W at 347 VAC (Ballast/LED)
Load Type
Ballast/Tungsten/LED, Line Voltage
Sensor Type
PASSIVE INFRARED
Time Delay
5/10/15/20/30 MIN (FIXED)
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CI-355
GTIN
00754182914333
UPC
754182914333
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SENSOR WITH RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Classroom, Computer Room, Conference Room, Open Office, Storage Room
Approval
CUL
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CI355.
Jump To:

Similar Items

Similar items are close alternatives to CI355, though they may not be 100% alike.

Cross Referenced

These items are similar to CI355 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OAC-P-1500-DMV Eaton Wiring Devices 00080083608607
MPC-50V-W Enerlites 00883951412777
MPC-52V-W Enerlites 00883951414733
PIR10P Hubbell Building Automation 00640181301154
ATP1500CL Hubbell Wiring Device-Kellems 00783585256948
LVPR1500R Hubbell Wiring Device-Kellems 00783585181271
CS1200 Legrand Pass & Seymour 00785007703849
CI-355 WattStopper 00754182914333
CI355 WattStopper n/a
ACS15-DIW Leviton 00078477355244

* All prices subject to change.

Begin Live Chat