CATVW - F Type Coax Conector W/TP Wallplate WH

Legrand-On-Q

  • $3.92 (Each)
  • $3.92 (Each)

  • $39.16 (Per 10)

  • $391.59 (Per 100)

In-Stock: 7 available locally (Athens, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVW
Description
F Type Coax Conector W/TP Wallplate WH
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring One F-Type Coupler. This Single Gang Wall Plate Includes An F-Type Coax Connector, Providing A Reliable and Secure Connection. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. The Wall Plate Is Made From Nickel-Plated Steel, Ensuring Long-Lasting Performance. The Connector Is Threaded At Each End For Secure An
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247534 / 0785007247534 / 00785007247534
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.92 (Each)
Carton
$3.92 (Each)
Standard Packaging
$39.16 (Per 10)
Stock Availability
Athens
7 (Check another store)
Tyler
229
All Stores
3,571
Resources
Images
 
 
CATVW - Small Image
 
CATVW - Large Image
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Thickness
0.1
Size
4.7 in
Descriptions
Product Type
F Type Coax Conector W/TP Plate W
extra long description
OnQ TPCATVW F TYPE COAX CONECTOR W/
Long Description
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring one F-Type Coupler. This single gang wall plate includes an F-type coax connector, providing a reliable and secure connection. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. The wall plate is made from nickel-plated steel, ensuring long-lasting performance. The connector is threaded at each end for secure an
Special Features
Standard size, non-combustible, virtually unbreakable, single coax coupler
Description
F TYPE COAX CONECTOR W/TP WALLPLATE WH
Additional Information
Wall Plate Type
Coaxial, Preconfigured
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATVW
GTIN
00785007247534
UPC
785007247534
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL, UL, cULus, RoHS
Application
Residential/Commercial
Mounting
WALL
Total availability: 3,571

Location search:

* All prices subject to change.