CATVLA - F Type Coax Connector W/TP Wallplate La

Legrand-On-Q

  • $3.83 (Each)
  • $3.83 (Each)

  • $38.34 (Per 10)

  • $383.37 (Per 100)

In-Stock: 0 available locally (New Orleans, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
CATVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVLA
Description
F Type Coax Connector W/TP Wallplate La
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring One F-Type Coupler. This Single Gang Wall Plate Includes An F-Type Coax Connector, Providing A Reliable and Secure Connection. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. The Wall Plate Is Made From Nickel-Plated Steel, Ensuring Long-Lasting Performance. The Connector Is Threaded At Each End For Secure An
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247510 / 0785007247510 / 00785007247510
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.83 (Each)
Carton
$3.83 (Each)
Standard Packaging
$38.34 (Per 10)
Stock Availability
New Orleans
0 (Find nearest stock)
Baton Rouge
14
All Stores
1,065
Resources
Images
 
 
CATVLA - Small Image
 
CATVLA - Large Image
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.35
Size
4.7 in
Descriptions
extra long description
OnQ TPCATVLA F TYPE COAX CONNECTOR
Product Type
F Type Coax Connector W/TP Plate La
Long Description
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring one F-Type Coupler. This single gang wall plate includes an F-type coax connector, providing a reliable and secure connection. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. The wall plate is made from nickel-plated steel, ensuring long-lasting performance. The connector is threaded at each end for secure an
Special Features
Molded of rugged, indestructible self extinguishing nylon
Description
F TYPE COAX CONNECTOR W/TP WALLPLATE LA
Additional Information
Wall Plate Type
Preconfigured, Coaxial
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATVLA
GTIN
00785007247510
UPC
785007247510
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL 514
Application
Residential/Commercial
Mounting
WALL

* All prices subject to change.