CA82G - 2G Wallplate Two Duplex Cover

Legrand-Pass & Seymour

  • $20.46 (Each)
  • $20.46 (Each)

  • $245.49 (Per 12)

  • $2,045.75 (Per 100)

In-Stock: 7 available locally (Hope, AR) ( change location)
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
CA82G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA82-G
Description
2G Wallplate Two Duplex Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.6800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264562 / 0785007264562 / 00785007264562
Weight per unit
0.6817 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Carton
$20.46 (Each)
Standard Packaging
$245.49 (Per 12)
Stock Availability
Hope
7 (Check another store)
Texarkana
3
All Stores
346
Resources
Images
 
 
CA82G - Small Image
 
CA82G - Large Image
 
CA82G - Large Image
 
CA82G - Video
Other Links
 
 
CA82G - Other
 
CA82G - Other
 
CA82G - Other
 
CA82G - Other
Attachments
 
 
CA82G - Specification Sheet
Brochures
 
 
CA82G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
2
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Construction
Weatherproof
Description
WP 2G TWO DUPLEX COVER
Extra Long Description
PAS CA82G WP 2G TWO DUPLEX COVER
Features
Weatherproof Cover 2 Gang 2 Duplex Receptacle, Gray
Long Description
Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.6800 lb
Product Type
Weatherproof Cover
Short Description
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 12 CT
Special Features
Heavy Duty Die Cast Zinc;Cord Flap Gasket
Additional Information
Dimensions
4.58 (W) x 4.52 (H) in
For Use With
Switch
Indoor/Outdoor
Outdoor
Media
Yes
Mounting Type
Ceiling;Wall Mount
Number Of Outlet
2
Number Of Outlets
2.0
Orientation
Vertical
Package Quantity
12 CT
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA82G
GTIN
00785007264562
UPC
785007264562
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.6800 lb
Weight per each
0.6817
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA82G.
Jump To:

Similar Items

Similar items are close alternatives to CA82G, though they may not be 100% alike.

Cross Referenced

These items are similar to CA82G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVDD2 Appleton Electric 00687855030484
RW51320 Bryant Electric 00883778119484
TP7228 Eaton Crouse-Hinds 00786189072280
RW51320 GENERAL ELECTRIC n/a
37920 Morris 00601986379205
37210 Morris 00601986372107
30458 Mulberry 00095327304580
30697 Mulberry 00095327306973
2C-2D Orbit Industries 00835243005976
WGSKEL O-Z Gedney 00687855031405
CA82-G Legrand Pass & Seymour 00785007264562
WR281-C Perfect Line n/a
5148-5 Raco 00050169514856
GK240 Raco 00092326110204
5132-0 Raco 00050169513200
5148-0 Raco 00050169514801
FC-261V Teddico-BWF 00087115240118
4261-1 Teddico-BWF 00087115042613
2CCD Thomas & Betts 00042269350502
G1 Thomas & Betts 00785055203995
2CCB Thomas & Betts 00042269350458
WR281-C Thomas & Betts n/a
WR281-C Thomas & Betts Conduit n/a
XWC3 Topaz n/a
WCH2DUP Topaz n/a
WCV2DUP Topaz 00751338818941

* All prices subject to change.

Begin Live Chat