CA72G - 2G Wallplate Two Single Cover

Legrand-Pass & Seymour

  • $20.46 (Each)
  • $20.46 (Each)

  • $245.49 (Per 12)

  • $2,045.75 (Per 100)

In-Stock: 13 available locally (El Paso, TX) ( change location)
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
CA72G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA72-G
Description
2G Wallplate Two Single Cover
Weatherproof Cover 2 Gang 2 Single Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264630 / 0785007264630 / 00785007264630
Weight per unit
0.6638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Carton
$20.46 (Each)
Standard Packaging
$245.49 (Per 12)
Stock Availability
El Paso
13 (Check another store)
All Stores
70
Resources
Images
 
 
CA72G - Small Image
 
CA72G - Large Image
Other Links
 
 
CA72G - Other
 
CA72G - Other
 
CA72G - Other
 
CA72G - Other
Attachments
 
 
CA72G - Specification Sheet
Brochures
 
 
CA72G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Bare
Number Of Gangs
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Description
WP 2G TWO SINGLE COVER
Extra Long Description
PAS CA72G WP 2G TWO SINGLE COVER
Features
Weatherproof
Long Description
Weatherproof Cover 2 Gang 2 Single Receptacles
Product Type
WP 2G Two Single Cover
Special Features
Heavy duty die cast zinc, stainless steel springs, no rough edges
Additional Information
Indoor/Outdoor
Outdoor
Mounting Type
Box Mounted
Number Of Outlet
2
Number Of Outlets
2.0
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA72-G
GTIN
00785007264630
UPC
785007264630
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.6638
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA72G.
Jump To:

Similar Items

Similar items are close alternatives to CA72G, though they may not be 100% alike.

Cross Referenced

These items are similar to CA72G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVSS2 Appleton Electric 00687855030507
RW51380 Bryant Electric 00883778119507
TP7220 Eaton Crouse-Hinds 786189072204
RW51380 Hubbell Wiring Device-Kellems 883778119507
37226 Morris 601986372268
30461 Mulberry 95327304610
2C-2S Orbit Industries 835243005990
MUL30451z O-Z Gedney n/a
WVSS2 O-Z Gedney 687855030507
CA72-G Legrand Pass & Seymour 785007264630
CA72G Legrand Pass & Seymour 00785007264630
WR274-C Perfect Line n/a
5157 Raco n/a
5157-0 Raco 50169515709
4281-1 Teddico-BWF 00087115042811
FC-281V Teddico-BWF 87115240002
2CCS Thomas & Betts 42269350601
S415E Thomas & Betts n/a
WR274-C Thomas & Betts n/a
Y3-WH Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat