CA1G - 1G Wallplate Vertical Toggle Cover

Legrand-Pass & Seymour

  • $7.26 (Each)
  • $7.26 (Each)

  • $72.58 (Per 10)

  • $725.82 (Per 100)

In-Stock: 4 available locally (Borger, TX) ( change location)
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
CA1G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA1-G
Description
1G Wallplate Vertical Toggle Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264432 / 0785007264432 / 00785007264432
Weight per unit
0.448 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.26 (Each)
Carton
$7.26 (Each)
Standard Packaging
$72.58 (Per 10)
Stock Availability
Borger
4 (Check another store)
Amarillo
9
All Stores
528
Resources
Images
 
 
CA1G - Small Image
 
CA1G - Large Image
 
CA1G - Large Image
Other Links
 
 
CA1G - Other
 
CA1G - Other
 
CA1G - Other
 
CA1G - Other
Attachments
 
 
CA1G - Specification Sheet
Brochures
 
 
CA1G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Material
Die-Cast Zinc
Number Of Gangs
1
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
2.81 L x 4.56 H
Descriptions
Description
1G WALLPLATE VERTICAL TOGGLE COVER
Extra Long Description
PAS CA1G WP IG VERT TOGGLE COVER
Features
Cast Weatherproof Cover Verticle,Toggle Switch + 1.750 Power Outlet, 1 Self Closing Lid, Gray
Long Description
Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4500 lb
Product Type
Weatherproof Cast Cover
Short Description
1 Gang, Weatherproof Cast Cover, Gray, Verticle
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance
Additional Information
Dimensions
2.81 (L) x 4.56 (H) in
For Use With
Switch
Indoor/Outdoor
Outdoor
Mounting Type
Box Mount
Number Of Outlet
1
Number Of Outlets
1.0
Orientation
Vertical
Package Quantity
10 CT
Standards Met
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2).
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA1G
GTIN
00785007264432
UPC
785007264432
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4500 lb
Weight per each
0.448
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Weatherproof Box
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA1G.
Jump To:

Cross Referenced

These items are similar to CA1G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW51550 Hubbell Wiring Device-Kellems 00883778119545
4979GY Leviton 00078477200599
5978GY Leviton 00078477855881
3720FS Legrand Pass & Seymour n/a
CA1-G Legrand Pass & Seymour 00785007264432
CA7-GV Legrand Pass & Seymour 00785007264319
WVS1 Appleton Electric 00687855030422
WVSO1 Appleton Electric n/a
3 Mulberry n/a
50 Mulberry n/a
552 Mulberry n/a
930 Mulberry n/a
1C-SV Orbit Industries 00835243005549
5155-0 Raco 00050169515501
CCSV Thomas & Betts 00042269350304
WR104-CV Thomas & Betts n/a
WR79-C Thomas & Betts n/a
WCV11.625 Topaz 00751338851023

* All prices subject to change.

Begin Live Chat