AC345050 - CAT5E Ez-RJ45 50PK

Legrand-On-Q

  • $50.89 (Each)
  • $50.89 (Each)

In-Stock: 1 available locally (Roswell, NM) (change location)

QTY:
Each
Quick Specs
Catalog Number
AC345050
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3450-50
Description
CAT5E Ez-RJ45 50PK
RJ 45 Connector, Structured Wiring Application, Clear Color, Made In Usa, 50 PK Package Quantity, Ez-RJ45 Modular Plug Hand Tool (364555-01);Quick and Hassle-Free Connection Special Features, Rohs Compliant, Push-Pull Terminal Type, 0.2000 LB Weight
Slang Terms

Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428008996 / 00804428008996
Weight per unit
0.2025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.89 (Each)
Stock Availability
Roswell
1 (Check another store)
Lubbock
4
All Stores
230
Resources
Images
 
 
AC345050 - Large Image
 
AC345050 - Small Image
 
AC345050 - Large Image
 
AC345050 - Small Image
 
AC345050 - Large Image
Other Links
 
 
AC345050 - Other
Features
Terminal Type
Push-Pull
connection
24 AWG wire
insulation
Electrical Insulation Resistance: 500 MO min @ 500 VDC
Material, Color, and Finish
Color
Clear
Finish
Smooth
Dimensions and Weight
Height
0.315
Width
0.460
Descriptions
Product Type
RJ 45 Connector
Long Description
RJ 45 Connector, Structured Wiring Application, Clear Color, Made in USA, 50 PK Package Quantity, EZ-RJ45 Modular Plug Hand Tool (364555-01);Quick and Hassle-Free Connection Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.2000 lb Weight
Features
Patented design provides a quick and hassle-free connection for Cat 5e cable. Allows easy inspection of wire order before termination. Designed for use with the EZ-RJ45 Modular Plug Hand Tool (364555-01).
Short Description
RJ 45 Connector, Clear, 50 PK
Special Features
Quick and Hassle-Free Connection;EZ-RJ45 Modular Plug Hand Tool (364555-01)
extra long description
OnQ AC345050 CAT5E EZ-RJ45 50 PACK
Description
CAT5E EZ-RJ45 50PK
Additional Information
package quantity
50 PK
Standards Met
RoHS Compliant
Made in USA
yes
bandwidth
100 MHz
Impedance
100O (+/- 15 @ 1-100 MHz, +/- 5 @ 100 MHz)
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC3450-50
GTIN
00804428008996
UPC
804428008996
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Cat 5e, RJ45, network, ethernet, connector
Packaging
Weight
0.2000 lb
Weight per each
0.2025
Carton
1
Uses, Certifications, and Standards
Application
Structured Wiring
environmental conditions
0 to 93% (relative humidity, non-condensing)
nema rating
5WD Wiring Devices, Building Systems
standard
cULus, TIA/EIA-568-B Cat 5e
Enclosure
High impact polycarbonate molded plastic
Mounting
Installs on Cat 5e network cable or better

* All prices subject to change.