870G - Radiant Switch 1P 15A 120/277V BN

Legrand-Pass & Seymour

  • $3.47 (Each)
  • $3.47 (Each)

  • $34.73 (Per 10)

  • $347.30 (Per 100)

In-Stock: 9 available locally (Hot Springs, AR) (change location)
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
870G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870
Description
Radiant Switch 1P 15A 120/277V BN
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245356 / 0785007245356 / 00785007245356
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Carton
$3.47 (Each)
Standard Packaging
$34.73 (Per 10)
Stock Availability
Hot Springs
9 (Check another store)
Little Rock
166
All Stores
2,195
Resources
Images
 
 
870G - Small Image
 
870G - Large Image
 
870G - Large Image
 
870G - Large Image
 
870G - Large Image
 
870G - Large Image
 
870G - Large Image
 
870G - Large Image
 
870G - Large Image
 
870G - Large Image
 
870G - Video
Brochures
 
 
870G - Brochure
Other Links
 
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
 
870G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
1
Poles
1
Number of Gangs
1.0
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Thickness
1.5 in
Size
3.9 in
Descriptions
Product Type
Radiant Switch 1P 15A 120/277V BN
Description
RADIANT SWITCH 1P 15A 120/277V BN
extra long description
P&S TM870 RADIANT SWITCH 1P 15A 120
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Features
Decorator Style
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Number of Switches
1.0
Voltage
125 VAC, 120 VAC
Load Rating
15 A @ 120 VAC
Contact Rating
15 Amp, 120/125 VAC
Load Type
Fluorescent, CFL, Universal, Xenon, Incandescent, LED, Halogen
indoor/outdoor
Indoor
Wall Plate Included
NO
Switch Type
Paddle
throw type
Single Throw
Mounting Type
Wall Box
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870
GTIN
00785007245356
UPC
785007245356
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL, UL, cULus
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,195

Location search:

* All prices subject to change.

Begin Live Chat