8694 - Porcelain Lampholder Mogul Keyless Screw Term

Legrand-Pass & Seymour

  • $23.03 (Each)
  • $23.03 (Each)

  • $1,381.80 (Per 60)

In-Stock: 4 available locally (Vidalia, LA) ( change location)
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
8694
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8694
Description
Porcelain Lampholder Mogul Keyless Screw Term
Lampholder, Mogul Base, Incandescent Lamp, 600 V, 1500 W, Porcelain Material, White, Screw Terminal, 2.56 In Height, 2.13 In (Dia.) Width, 0.51 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007886948 / 0785007886948 / 00785007886948
Weight per unit
0.512 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.03 (Each)
Standard Packaging
$1,381.80 (Per 60)
Stock Availability
Vidalia
4 (Check another store)
Alexandria
41
All Stores
743
Resources
Images
 
 
8694 - Small Image
 
8694 - Large Image
 
8694 - Large Image
Other Links
 
 
8694 - Other
 
8694 - Other
Brochures
 
 
8694 - Brochure
Attachments
 
 
8694 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Porcelain
Terminal Type
Screw
Voltage Rating
600 V
Wattage
1500 W
Material, Color, and Finish
Base Type
Mogul
Color
White
Dimensions and Weight
Height
2.56 in
Width
2.13 in (Dia.)
Descriptions
Description
PORCELAIN LAMPHOLDER MOGUL KEYLESS SCREW TERM
Extra Long Description
PAS 8694 PORCELAIN LMPHLDR MOGUL KY
Features
Mogul Base, porcelain, screw terminals, keyless, single pole with bushings, 4kv pulse rated. White.
Long Description
Lampholder, Mogul Base, Incandescent Lamp, 600 V, 1500 W, Porcelain Material, White, Screw Terminal, 2.56 in Height, 2.13 in (Dia.) Width, 0.51 lb
Product Type
Lampholder
Short Description
Lampholder, 600 V, 1500 W, Incandescent
Special Features
Mogul Base;Keyless Single Pole with Bushings;4 kV Pulse Rated
Additional Information
Base
Mogel Base
Package Quantity
60 PK;10 CT
Standards Met
UL Listed;ECCN:EAR99;UL mA
Voltage
600 to 1500 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8694
Sub Brand
Pass & Seymour
GTIN
00785007886948
UPC
785007886948
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Incandescent Lampholder
Packaging
Weight
0.51 lb
Weight per each
0.512
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
Consult the Factory
Standard
UL, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 743

Location search:
These alternate items can be purchased instead of 8694.
Jump To:

Cross Referenced

These items are similar to 8694 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8694-4 Leviton 00078477269152
8694 Legrand Pass & Seymour 00785007886948

* All prices subject to change.

Begin Live Chat