65501 - STL Slide Fan Support 55501 Bulk PK

Legrand-Pass & Seymour

  • $16.20 (Each)
  • $16.20 (Each)

  • $405.00 (Per 25)

In-Stock: 13 available locally (Bridgeport, TX) ( change location)
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
65501
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
65501
Description
STL Slide Fan Support 55501 Bulk PK
Ceiling Fan and Fixture Support Box, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 In Height, 1.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085129655010 / 0085129655010 / 00085129655010
Weight per unit
1.6848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.20 (Each)
Carton
$405.00 (Per 25)
Stock Availability
Bridgeport
13 (Check another store)
DFW RDC
778
All Stores
15,739
Resources
Images
 
 
65501 - Small Image
 
65501 - Large Image
 
65501 - Large Image
Other Links
 
 
65501 - Other
 
65501 - Other
 
65501 - Other
Attachments
 
 
65501 - Specification Sheet
Brochures
 
 
65501 - Brochure
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
Cold Rolled Steel
Number Of Gangs
1
Shape
Octagon
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.5 in
Size
16 cu in
Descriptions
Construction
Slide Fan Support - heavy duty slide with standard box, rotating dual support for 16"-24" spans - Contractor Pack
Description
STL SLIDE FAN SUPPORT 55501 BULK PK
Extra Long Description
PAS 65501 STL SLIDE FAN SUPPORT 555
Features
Slide Fan Support Heavy Duty Slide With Standard Box rotating dual support for 16-24" spans. (25 Pack).
Long Description
Ceiling Fan and Fixture Support Box, Silver, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 in Height, 1.68 lb/EA
Product Type
Ceiling Fan and Fixture Support Box
Short Description
Ceiling Fan and Fixture Support Box, 16 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
Additional Information
Cable Entry
Back
Cable Entry Type
Top Knockout
For Use With
Fan and Fixture Support
Indoor/Outdoor
Indoor
Knockouts
true
Mounting Type
Ceiling Mount
Package Quantity
1 CT;25 PK
Standards Met
UL Listed;Conforms to NEMA OS1
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
65501
Sub Brand
Pass & Seymour
GTIN
00085129655010
UPC
085129655010
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Ceiling box
Packaging
Weight
1.68 lb/EA
Weight per each
1.6848
Carton
25
Uses, Certifications, and Standards
Application
Residential;Commercial
Capacity
16 cu.in
Mounting
CEILING
Standard
RoHS, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,739

Location search:
These alternate items can be purchased instead of 65501.
Jump To:

Similar Items

Similar items are close alternatives to 65501, though they may not be 100% alike.

Cross Referenced

These items are similar to 65501 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
152511 GENERAL ELECTRIC n/a
65501 Legrand Pass & Seymour 00085129655010

* All prices subject to change.

Begin Live Chat