5760 - Straight Blade Recp 3P 4W 60A 250V

Legrand-Pass & Seymour

  • $69.41 (Each)
  • $69.41 (Each)

  • $694.05 (Per 10)

  • $6,940.52 (Per 100)

In-Stock: 9 available locally (Granbury, TX) (change location)
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
5760
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5760
Description
Straight Blade Recp 3P 4W 60A 250V
Straight Blade Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007576009 / 0785007576009 / 00785007576009
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.41 (Each)
Carton
$69.41 (Each)
Standard Packaging
$694.05 (Per 10)
Stock Availability
Granbury
9 (Check another store)
DFW RDC
11
All Stores
173
Resources
Images
 
 
5760 - Small Image
 
5760 - Large Image
Brochures
 
 
5760 - Brochure
Other Links
 
 
5760 - Other
 
5760 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Thermoplastic
Poles
3-way
Wire Size
4
amperage rating
60
connection
Wire Ground
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 60 A, 250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4200 lb
Features
Straight Blade Receptacle 3pole 4wire 60amp 250v
Short Description
60 A, 250 VAC, Straight Blade Receptacle, Black
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 5760 STRAIGHT BLADE RECEP 3P 4W
Description
STRAIGHT BLADE RECP 3P 4W 60A 250V
Additional Information
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;CSA Certified;cULus
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5760
GTIN
00785007576009
UPC
785007576009
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
60.0
Packaging
Weight
0.4200 lb
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
15-60
standard
CULUS, CSA, UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5760.
Jump To:

Similar Items

Similar items are close alternatives to 5760, though they may not be 100% alike.

Single Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Screw Connection, Flush Mou...
  • Our Part #: 8460N
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8460N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,901.60) ·
8460N - Eaton Wiring Devices

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$190.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5760 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8460FR Bryant Electric 00781786674257
8460N Eaton Wiring Devices 00040893018690
9460N Eaton Wiring Devices 00040893018874
HBL8460A Hubbell Wiring Device-Kellems 00783585015187
8460 Leviton 00078477843345
5760 Legrand Pass & Seymour 00785007576009
8460A Leviton n/a
GE1560 GENERAL ELECTRIC n/a
HBL8460A GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat