5751AN - Plug 50A 3PH 250V Angle

Legrand-Pass & Seymour

  • $118.56 (Each)
  • $118.56 (Each)

  • $7,113.60 (Per 60)

Availability: In Stock Locally
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
5751AN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5751AN
Description
Plug 50A 3PH 250V Angle
Power Outlet Angle Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007575118 / 0785007575118 / 00785007575118
Weight per unit
0.7093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.56 (Each)
Standard Packaging
$7,113.60 (Per 60)
Resources
Images
 
 
5751AN - Large Image
 
5751AN - Large Image
 
5751AN - Small Image
Brochures
 
 
5751AN - Brochure
Other Links
 
 
5751AN - Other
 
5751AN - Other
 
5751AN - Other
 
5751AN - Other
 
5751AN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Nylon
Poles
3-way
amperage rating
30
Wire Size
4
connection
Non Grounding
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
3.43 in
Length
2.12 in
Size
3.4 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 30 A, 250 V ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 in Diameter, 2.12 in Length, 0.71 lb
Features
Plug 50amp 3phase 250volt Angle
Short Description
30 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle)
Description
PLUG 50A 3PH 250V ANGLE
Special Features
Plastic snap in wire clamp with aluminum conductors
extra long description
P&S 5751AN PLUG 50A 3PH 250V ANGLE
Additional Information
package quantity
1 CT;60 Pk
Standards Met
RoHS Compliant;UL 498;C22.2 No. 45;CSA Certified
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5751AN
GTIN
00785007575118
UPC
785007575118
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
30.0
Packaging
Weight
0.71 lb
Weight per each
0.7093
Carton
1
Package
60
Uses, Certifications, and Standards
nema rating
15-50;NEMA WD-1;WD-6
Application
Appliances
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5751AN.
Jump To:

Similar Items

Similar items are close alternatives to 5751AN, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 50A, Industrial, Rang...
  • Our Part #: 8452AN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8452AN
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,525.50) ·
8452AN - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$252.55

Each

QTY:
Each
Add
Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 P...
  • Our Part #: HBL8452C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8452C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($707.25) ·
HBL8452C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$141.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5751AN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8452AN Eaton Wiring Devices 00040893019741
HBL8452C Hubbell Wiring Device-Kellems 00783585015170
8452P Leviton 00078477809990
5751AN Legrand Pass & Seymour 00785007575118
GE15529 GENERAL ELECTRIC n/a
HBL8452C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat