HBL8452C - Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK

Wiring Device-Kellems

  • $141.45 (Each)
  • $141.45 (Each)

  • $707.25 (Per 5)
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
HBL8452C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8452C
Description
Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK
Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50P, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015170 / 0783585015170 / 00783585015170
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.45 (Each)
Standard Packaging
$707.25 (Per 5)
Resources
Images
 
 
HBL8452C - Small Image
 
HBL8452C - Large Image
Attachments
 
 
HBL8452C - Specification Sheet
Other Links
 
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
 
HBL8452C - Other
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
COMPOSITE
connection
Screwed Terminal
Wire Size
#12 to #4
Wattage
12500
Voltage Rating
250
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Plug, Ang, 3P4W, 50A 3PH 250V, 15-50P, BK
Description
PLUG,ANG,3P4W, 50A 3PH 250V,15-50P,BK
extra long description
HWDK HBL8452C PLUG,ANG,3P4W, 50A 3P
Long Description
Straight Blade Devices, Plug,Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V AC, 15-50P, Black, Single Pack.
Special Features
Angled, 4-Position
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL8452C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015170
UPC
783585015170
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.85
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
standard
TAA Compliant (All status valid till December 2024)
nema rating
15-50P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL8452C.
Jump To:

Lower Cost Alternatives

These alternatives to HBL8452C are priced for value and offer basic funtionality.

Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 P...
  • Our Part #: HBL8451C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL8451C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($635.95) ·
HBL8451C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$127.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL8452C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8452AN Eaton Wiring Devices 00040893019741
HBL8452C Hubbell Wiring Device-Kellems 00783585015170
8452P Leviton 00078477809990
5751AN Legrand Pass & Seymour 00785007575118

* All prices subject to change.

Begin Live Chat