5740 - Straight Blade Recp 3P 4W 30A 250V

Legrand-Pass & Seymour

  • $54.29 (Each)
  • $54.29 (Each)

  • $542.91 (Per 10)

  • $5,429.13 (Per 100)
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
5740
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5740
Description
Straight Blade Recp 3P 4W 30A 250V
Straight Blade Receptacle, 30 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Brown, Corrosion Resistant, 0.4000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007574005 / 0785007574005 / 00785007574005
Weight per unit
0.4025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.29 (Each)
Carton
$54.29 (Each)
Standard Packaging
$542.91 (Per 10)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
5740 - Small Image
 
5740 - Large Image
Brochures
 
 
5740 - Brochure
Other Links
 
 
5740 - Other
 
5740 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Thermoplastic
Wire Size
14 - 10
Poles
3-way
amperage rating
30
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.3"
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 30 A, 250 V ac, 3 Poles, 4 Wires, #14 to #10 AWG Compatible Wire Size, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Brown, Corrosion Resistant, 0.4000 lb
Features
Straight Blade Receptacle 3pole 4wire 30amp 250v
Short Description
30 A, 250 VAC, Straight Blade Receptacle, Brown
Special Features
Back & Side Wire;Tri Drive Terminal & Mounting Screws
extra long description
P&S 5740 STRAIGHT BLADE RECEP 3P 4W
Description
STRAIGHT BLADE RECP 3P 4W 30A 250V
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #10 AWG
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;CSA Certified;cULus
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5740
GTIN
00785007574005
UPC
785007574005
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE
Trade Size
Amperage
30.0
Packaging
Weight
0.4000 lb
Weight per each
0.4025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-30R
standard
UL, CSA, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5740.
Jump To:

Similar Items

Similar items are close alternatives to 5740, though they may not be 100% alike.

Eaton Power Device Receptacle, #14 to 10 Awg, 30A, Flush, 250V, Back and Side, B...
  • Our Part #: 8430N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8430N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,140.70) ·
8430N - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$114.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5740 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8430FR Bryant Electric 00781786673854
8430N Eaton Wiring Devices 00040893018621
HBL8430A Hubbell Wiring Device-Kellems 00783585015149
8430 Leviton 00078477843307
5740 Legrand Pass & Seymour 00785007574005
8430A Leviton n/a
GE1530 GENERAL ELECTRIC n/a
HBL8430A GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat