8430N - Recp Single 30A 250V 3PH 3P4W STR BK

Eaton

  • $114.07 (Each)
  • $114.07 (Each)

  • $1,140.70 (Per 10)
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
8430N
Manufacturer
Eaton
Manufacturer's Part Number
8430N
Description
Recp Single 30A 250V 3PH 3P4W STR BK
Eaton Power Device Receptacle, #14 to 10 Awg, 30A, Flush, 250V, Back and Side, Black, Nema 15-30R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893018621 / 00040893018621
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.07 (Each)
Standard Packaging
$1,140.70 (Per 10)
Resources
Images
 
 
8430N - Small Image
 
8430N - Large Image
 
8430N - Large Image
 
8430N - Large Image
Attachments
 
 
8430N - Specification Sheet
Brochures
 
 
8430N - Brochure
Other Links
 
 
8430N - Other
 
8430N - Other
 
8430N - Other
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
Recp Single 30A 250V 3PH 3P4W STR BK
extra long description
EWD 8430N Recp Single 30A 250V 3PH
Description
RECP SINGLE 30A 250V 3PH 3P4W STR BK
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Special Features
Commercial Grade
Long Description
Eaton power device receptacle, #14 to 10 AWG, 30A, Flush, 250V, Back and side, Black, NEMA 15-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Additional Information
dimensions
3.7500 IN X 3.0000 IN X 2.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8430N
GTIN
00040893018621
UPC
040893018621
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,CSA Certified,cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8430N.
Jump To:

Similar Items

Similar items are close alternatives to 8430N, though they may not be 100% alike.

Straight Blade Receptacle, 30 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #10 Awg Comp...
  • Our Part #: 5740
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5740
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($542.91) ·
5740 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8430N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8430FR Bryant Electric 00781786673854
8430N Eaton Wiring Devices 00040893018621
HBL8430A Hubbell Wiring Device-Kellems 00783585015149
8430 Leviton 00078477843307
5740 Legrand Pass & Seymour 00785007574005
8430A Leviton n/a

* All prices subject to change.

Begin Live Chat