5362W - Duplex Recp 20A 125V S+B Wire WH

Legrand-Pass & Seymour

  • $7.29 (Each)
  • $7.29 (Each)

  • $72.88 (Per 10)

  • $728.78 (Per 100)

In-Stock: 1 available locally (Springdale, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362-W
Description
Duplex Recp 20A 125V S+B Wire WH
Ehard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536256 / 0785007536256 / 00785007536256
Weight per unit
0.2411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.29 (Each)
Carton
$72.88 (Per 10)
Standard Packaging
$728.78 (Per 100)
Stock Availability
Springdale
1 (Check another store)
All Stores
997
Resources
Images
 
 
5362W - Small Image
 
5362W - Large Image
Brochures
 
 
5362W - Brochure
Other Links
 
 
5362W - Other
 
5362W - Other
 
5362W - Other
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recp Dup 20A 125V S+B Wire WH
extra long description
P&S 5362W RECP DUP 20A 125V S+B WIR
Description
DUPLEX RECP 20A 125V S+B WIRE WH
Long Description
eHard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Special Features
Corrosion-resistant, easy access break off tab for fast connection, 8 hole internal screw pressure plate
Features
eHard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5362-W
GTIN
00785007536256
UPC
785007536256
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2411
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
WALL
nema rating
5-20R
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Hard Use Spec Grade
These alternate items can be purchased instead of 5362W.
Jump To:

Similar Items

Similar items are close alternatives to 5362W, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: 5362W
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($383.00)
5362W - Eaton Wiring Devices

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.66

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 5362W
  • Springdale Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5362W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.20)
5362W - Hubbell Wiring Devices

Springdale Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5362-W Bryant Electric 00781786660892
5362W Eaton Wiring Devices 00032664704475
5352AW Hubbell Wiring Device-Kellems 00783585109787
5362W Hubbell Wiring Device-Kellems 00783585835013
HBL5352W Hubbell Wiring Device-Kellems 00783585435084
HBL5362W Hubbell Wiring Device-Kellems 00783585435329
5362-W Leviton 00078477139523
BR20-W Leviton 00078477819814
82131 Morris 00601986821315
5362-AW Legrand Pass & Seymour 00785007528190
5362W Legrand Pass & Seymour 00785007536256
CBRS20W Bryant Electric 00781786161191
5352W Eaton Wiring Devices 00032664388705
BR20W Eaton Wiring Devices 00032664515101
5362CW GENERAL ELECTRIC n/a
CW5362W GENERAL ELECTRIC n/a
HBL5352W GENERAL ELECTRIC n/a

* All prices subject to change.