5362W - RCPT, Dup SB, Hubpro, 20A 125V, FG , WH

Wiring Device-Kellems

  • $19.09 (Each)
  • $19.09 (Each)

  • $190.90 (Per 10)
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
5362W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
5362W
Description
RCPT, Dup SB, Hubpro, 20A 125V, FG , WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.09 In Length, 1.41 In Width, 3.28 In Height, Nylon Material, White, Impact Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585835013 / 0783585835013 / 00783585835013
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.09 (Each)
Standard Packaging
$190.90 (Per 10)
Resources
Images
 
 
5362W - Large Image
 
5362W - Small Image
 
5362W - Large Image
Specifications Sheets
 
 
5362W - Specification Sheet
Attachments
 
 
5362W - Specification Sheet
Other Links
 
 
5362W - Other
 
5362W - Other
 
5362W - Other
 
5362W - Other
 
5362W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Wattage
1875
Poles
2-Pole
amperage rating
20
Number of Wires
3-Wire
connection
Back and Side Wired
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.09 in
Width
1.41 in
Height
3.28 in
Size
3.28 in x 1.41 in x 1.09 in;Standard Sized Product
Descriptions
Description
RCPT, DUP SB, HUBPRO, 20A 125V, FG , WH
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.09 in Length, 1.41 in Width, 3.28 in Height, Nylon Material, White, Impact Resistant, 0.2000 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Power Rating 1 Hp
extra long description
HWDK 5362W RCPT, DUP SB, HUBPRO, 20
Additional Information
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL FS;CSA Certified;Federal Specification Wc-596
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
5362W
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585835013
UPC
783585835013
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.2000 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor
nema rating
NEMA Wd-6
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362W.
Jump To:

Similar Items

Similar items are close alternatives to 5362W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: BR20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($44.00) · 100 ($440.00) ·
BR20W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.40

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($190.90) ·
5362I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.09

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole...
  • Our Part #: 5362B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5362B
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5362B - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ehard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
  • Our Part #: 5362W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5362-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($65.73) · 100 ($657.27) ·
5362W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.57

Each

QTY:
Each
Add
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: 5362W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($350.50) ·
5362W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.01

Each

QTY:
Each
Add
RCPT, DUP SB, HUBPRO, 20A 125V, FG , BL
  • MFR Part #: 5362BL
  • GTIN: 00783585127736
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , BK
  • MFR Part #: 5362BLK
  • GTIN: 00783585127743
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , LA
  • MFR Part #: 5362LA
  • GTIN: 00783585127750
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , RD
  • MFR Part #: 5362R
  • GTIN: 00783585127774
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO,15A 125V ,FG, WH
  • MFR Part #: 5262W
  • GTIN: 00783585834979
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP SB, HUBPRO, 20A 125V, FG , GY
  • MFR Part #: 5362G
  • GTIN: 00783585834993
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to 5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5362-W Bryant Electric 00781786660892
5362W Eaton Wiring Devices 00032664704475
5352AW Hubbell Wiring Device-Kellems 00783585109787
5362W Hubbell Wiring Device-Kellems 00783585835013
HBL5352W Hubbell Wiring Device-Kellems 00783585435084
HBL5362W Hubbell Wiring Device-Kellems 00783585435329
5362-W Leviton 00078477139523
BR20-W Leviton 00078477819814
82131 Morris 00601986821315
5362-AW Legrand Pass & Seymour 00785007528190
5362W Legrand Pass & Seymour 00785007536256
CBRS20W Bryant Electric 00781786161191
5352W Eaton Wiring Devices 00032664388705
BR20W Eaton Wiring Devices 00032664515101
BRY5362W Bryant Electric 00781786005266
BRY5362W Hubbell Wiring Device-Kellems n/a
PS5362-W Legrand Pass & Seymour 00785007859942

* All prices subject to change.

Begin Live Chat