5351W - SGL Recp 20A 125V S-Wire WH

Legrand-Pass & Seymour

  • $7.10 (Each)
  • $7.10 (Each)

  • $709.57 (Per 100)

In-Stock: 156 available locally (Houston RDC, TX) (change location)
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
5351W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5351W
Description
SGL Recp 20A 125V S-Wire WH
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007535150 / 0785007535150 / 00785007535150
Weight per unit
0.1656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.10 (Each)
Carton
$7.10 (Each)
Standard Packaging
$709.57 (Per 100)
Stock Availability
Houston RDC
156 (Check another store)
All Stores
2,634
Resources
Images
 
 
5351W - Small Image
 
5351W - Large Image
 
5351W - Large Image
Brochures
 
 
5351W - Brochure
Other Links
 
 
5351W - Other
 
5351W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Thermoplastic
Current Rating
20 A
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.32 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
Long Description
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1700 lb
Features
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt White
Short Description
20 A, 125 V, Straight Blade Receptacle, White
extra long description
P&S 5351W RECP SGL 20A 125V S-WIRE
Description
SGL RECP 20A 125V S-WIRE WH
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Receptacle Type
Straight Blade
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5351W
GTIN
00785007535150
UPC
785007535150
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.1700 lb
Weight per each
0.1656
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,634

Location search:
These alternate items can be purchased instead of 5351W.
Jump To:

Similar Items

Similar items are close alternatives to 5351W, though they may not be 100% alike.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1877W
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1877W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.70) · 100 ($437.00) ·
1877W - Eaton Wiring Devices

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection...
  • Our Part #: TR5351W
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR5351W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,345.17) ·
TR5351W - Pass & Seymour/Legrand

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$13.45

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (...
  • Our Part #: 1877WB0X
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1877W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($437.00) ·
1877WB0X - Eaton Wiring Devices

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5351W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5361-W Bryant Electric 781786731219
1877W Eaton Wiring Devices 00032664311703
5361W Eaton Wiring Devices 00032664382109
61200-W Enerlites 00883951215163
1877WBOX GENERAL ELECTRIC n/a
GE41037 GENERAL ELECTRIC n/a
HURR201W GENERAL ELECTRIC n/a
HBL5361W Hubbell Wiring Device-Kellems 00783585012858
RR201W Hubbell Wiring Device-Kellems 00883778100277
5361-W Leviton 00078477498798
5801-W Leviton 00078477249208
82156 Morris 00601986821568
5351-W Legrand Pass & Seymour 00785007535150
5361-W Legrand Pass & Seymour 00785007536157

* All prices subject to change.

Begin Live Chat