5351I - SGL Recp 20A 125V S-Wire Iv

Legrand-Pass & Seymour

  • $6.74 (Each)
  • $6.74 (Each)

  • $67.36 (Per 10)

  • $673.61 (Per 100)

In-Stock: 6 available locally (Galena Park, TX) (change location)
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
5351I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5351I
Description
SGL Recp 20A 125V S-Wire Iv
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007535112 / 0785007535112 / 00785007535112
Weight per unit
0.1656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Carton
$67.36 (Per 10)
Standard Packaging
$673.61 (Per 100)
Stock Availability
Galena Park
6 (Check another store)
Deer Park
0
All Stores
1,208
Resources
Images
 
 
5351I - Small Image
 
5351I - Large Image
 
5351I - Large Image
Brochures
 
 
5351I - Brochure
Other Links
 
 
5351I - Other
 
5351I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.32 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant, 0.1700 lb
Features
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Ivory
Short Description
20 A, 125 V, Straight Blade Receptacle, Ivory
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
extra long description
P&S 5351I RECP SGL 20A 125V S-WIRE
Description
SGL RECP 20A 125V S-WIRE IV
Additional Information
Receptacle Type
Straight Blade
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Compatible Wire Size
#14 to #10 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5351I
GTIN
00785007535112
UPC
785007535112
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.1700 lb
Weight per each
0.1656
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5351I.
Jump To:

Similar Items

Similar items are close alternatives to 5351I, though they may not be 100% alike.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1877V
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1877V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.70) · 100 ($437.00) ·
1877V - Eaton Wiring Devices

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire,...
  • Our Part #: TR5351I
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5351-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,276.44) ·
TR5351I - Pass & Seymour/Legrand

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.76

Each

QTY:
Each
Add
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
  • Our Part #: 5361I
  • Galena Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5361-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,519.78) ·
5361I - Pass & Seymour/Legrand

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$25.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5351I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5351I Bryant Electric 781786174115
5361-I Bryant Electric 781786625440
5361I Bryant Electric 00781786625440
1877V Eaton Wiring Devices 00032664994241
5351V Eaton Wiring Devices 00032664573880
5361VV Eaton Wiring Devices n/a
61200-I Enerlites 00883951215156
1877VBOX GENERAL ELECTRIC n/a
GE41032 GENERAL ELECTRIC n/a
HBL5361I Hubbell Wiring Device-Kellems 00783585013916
RR201I Hubbell Wiring Device-Kellems 00883778100260
5361-I Leviton 00078477131336
5801-I Leviton 00078477249109
82155 Morris 00601986821551
5351-I Legrand Pass & Seymour 00785007535112
5361-I Legrand Pass & Seymour 00785007536119

* All prices subject to change.

Begin Live Chat