5262WSP - TVSS Recp 15A 125V Alarm WH

Legrand-Pass & Seymour

  • $105.75 (Each)
  • $105.75 (Each)

  • $5,287.50 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
5262WSP
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5262-WSP
Description
TVSS Recp 15A 125V Alarm WH
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (With Audible Alarm and Led Indicator). Back and Side Wire, 15A, 125V.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007193893 / 0785007193893 / 00785007193893
Weight per unit
0.3712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.75 (Each)
Standard Packaging
$5,287.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
5262WSP - Small Image
 
5262WSP - Large Image
 
5262WSP - Video
Brochures
 
 
5262WSP - Brochure
Other Links
 
 
5262WSP - Other
 
5262WSP - Other
 
5262WSP - Other
Features
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Wire Size
#14 - #10
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
connection
Back and side wire
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Width
1.25
Height
3.75
Descriptions
Product Type
TVSS Recp 15A 125V Alarm WH
Description
TVSS RECP 15A 125V ALARM WH
extra long description
P&S 5262WSP TVSS RECP 15A 125V ALAR
Long Description
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (with Audible Alarm and LED Indicator). Back and Side Wire, 15A, 125V.
Special Features
Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. LED Indication: steady green = protected, flashing red = not protected, OFF = no power to unit. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation. Impact-resistant nylon exterior resists impacts and scrapes. Triple-wipe, copper-alloy contacts for superior, more dep
Additional Information
media
Yes
class
IG
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5262-WSP
GTIN
00785007193893
UPC
785007193893
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Spec Grade Surge Protective Receptacle, Audible Alarm with LED Indicator
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3712
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, cUL UL1449, UL498: CSA C22.2 No. 42: ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories “A” (Ring Wave) “B” (Unidirectional Impulse).
environmental conditions
Flammability: UL94 V2
Temperature Rating
Operating Temperature: -20°C to +55°C (-4°F to 131°F), Storage Temperature: -40°C to +85°C (-40°F to 185°F)
nema rating
5-15R
Application
Commercial
Mounting
WALL
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5262WSP.
Jump To:

Similar Items

Similar items are close alternatives to 5262WSP, though they may not be 100% alike.

Surge Suppression Receptacle, TVSS Duplex; 5-15R; 2 Pole; 3 Wire; 125 Vac; 15 Am...
  • Our Part #: 5252WSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5252-WSP
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
5252WSP - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Bryant SP52WA|Geindust HBL5262WSA|Hublwiring HBL5262WSA|Leviton 5280W|Leviton 52...
  • Our Part #: 5262WS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5262WS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,948.50)
5262WS - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.97

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 5262WSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SP52WA Bryant Electric 00781786139022
5262WS Eaton Wiring Devices 00040893619149
HBL5262WSA Hubbell Wiring Device-Kellems 00783585060194
5280-W Leviton 00078477008836
7280-W Leviton 00078477102213
5262WSP Legrand Pass & Seymour 00785007193893
HBL5262WSA GENERAL ELECTRIC n/a

* All prices subject to change.