5252WSP - 5252WSP TVSS DPLX RCPT 15a

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
5252WSP
Manufacturer
Pass & Seymour
Manufacturer's Part Number
5252-WSP
Description
5252WSP TVSS DPLX RCPT 15a
Surge Suppression Receptacle, TVSS Duplex; 5-15R; 2 Pole; 3 Wire; 125 Vac; 15 Ampere; White; Back, Side Wiring; Grounding; Commercial Grade; Approval Ul 1449, Ul 498, Csa C22.2, Fsul WC596-G; Legrand Brand; Applicable Standard Nema WD 1
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500719444
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5252WSP - Small Image
 
5252WSP - Large Image
Installation Sheets
 
 
5252WSP - Installation Sheet
Attachments
 
 
5252WSP - Specification Sheet
Features
Voltage Rating
125 VAC
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material, Color, and Finish
Color
White
Descriptions
Product Type
Surge Suppression Receptacle
Long Description
SURGE PROTECTIVE RECEPTACLE, TVSS DUPLEX TYPE; WHITE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 1449/498, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; ISOLATED GROUND; 2 POLE(S); BACK, SIDE WIRING
Description
5252WSP TVSS DPLX RCPT 15A
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Applicable Standard ANSI/IEEE C62.41/C62.45, NEMA WD-1/WD-6; Material Nylon; Operating Temperature -4 to 131 Deg F; Includes LED Indicator
Additional Information
Grade
SPECIFICATION
Wiring
BACK, SIDE
Ground Type
ISOLATED GROUND
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5252-WSP
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TVSS DUPLEX
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
10
Package
50
Uses, Certifications, and Standards
Approval
UL 1449/498, CSA C22.2, FSUL WC596
Configuration
5-15R
You must have an account to view stock levels
There were no add-on items found for 5252WSP.

* All prices subject to change.