464 - Fluor LH Plunger Push Terminal M10

Legrand-Pass & Seymour

  • $15.19 (Each)
  • $15.19 (Each)

  • $151.90 (Per 10)

  • $1,519.00 (Per 100)

In-Stock: 17 available locally (Galveston, TX) ( change location)
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
464
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
464
Description
Fluor LH Plunger Push Terminal M10
Pedestal Type, Recessed, Contact, Plunger, With Floor Terminal Screw Cover. (For 800 and 1500 Ma T-12 Lamps).
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007404647 / 0785007404647 / 00785007404647
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.19 (Each)
Carton
$151.90 (Per 10)
Standard Packaging
$1,519.00 (Per 100)
Stock Availability
Galveston
17 (Check another store)
Deer Park
0
All Stores
968
Resources
Images
 
 
464 - Small Image
 
464 - Large Image
Brochures
 
 
464 - Brochure
Other Links
 
 
464 - Other
 
464 - Other
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
600
amperage rating
660
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Fluor LH Plunger Push Terminal M10
Description
FLUOR LH PLUNGER PUSH TERMINAL M10
extra long description
P&S 464 FLUOR LH PLUNGER PUSH TERMI
Long Description
Pedestal type, recessed, contact, plunger, with floor terminal screw cover. (for 800 and 1500 MA t-12 lamps).
Special Features
Mounts in standard wall box, 4 watt, standard lampholder
Features
Pedestal type, recessed, contact, plunger, with floor terminal screw cover. (for 800 and 1500 MA t-12 lamps).
Additional Information
Lamp Length
2.4
lamp size
2.4"
Voltage
600.0 V
Base
Screw
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007404647
UPC
785007404647
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Pedestal Lampholder
Trade Size
Amperage
660.0
Packaging
Weight per each
0.166
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
CEILING/WALL
Application
Residential/Commercial
standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 464.
Jump To:

Similar Items

Similar items are close alternatives to 464, though they may not be 100% alike.

LH Plunger Rapid Start 800-1500MA T12-Ho
  • MFR Part #: 80-2020
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.99) ·
802020 - Satco

Check local availability

Total Availability: In Stock

Book Price

$7.99

Each

QTY:
Each
Add
Eaton Lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent Lamp, Thermos...
  • MFR Part #: 2501W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,199.98) ·
2501W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$12.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 464 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
960HOP Atlas Lighting Products n/a
RL305 Bryant Electric 00883778112300
2501W Eaton Wiring Devices 00032664524998
505X91 GENERAL ELECTRIC n/a
ALF71402 GENERAL ELECTRIC n/a
464 Leviton n/a
13550 Leviton n/a
45234 Morris 00601986452342
464 Legrand Pass & Seymour 00785007404647

* All prices subject to change.

Begin Live Chat