3864 - Straight Blade Recp 30A 125/250V 3P 4W Dryer

Legrand-Pass & Seymour

  • $14.36 (Each)
  • $14.36 (Each)

  • $359.11 (Per 25)

  • $1,436.45 (Per 100)

In-Stock: 13 available locally (Conroe, TX) (change location)
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
3864
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3864
Description
Straight Blade Recp 30A 125/250V 3P 4W Dryer
Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007798807 / 0785007798807 / 00785007798807
Weight per unit
0.4096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$14.36 (Each)
Standard Packaging
$359.11 (Per 25)
Stock Availability
Conroe
13 (Check another store)
Houston RDC
40
All Stores
2,975
Resources
Images
 
 
3864 - Small Image
 
3864 - Large Image
 
3864 - Large Image
Brochures
 
 
3864 - Brochure
Other Links
 
 
3864 - Other
 
3864 - Other
 
3864 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Thermoplastic
Poles
3
amperage rating
30
Wire Size
4
connection
Wire Ground
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
Blade Receptacle
Long Description
Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb
Features
Straight Blade Receptacle 30amp 125/250v
Short Description
30 A, 125/250 VAC, Blade Receptacle, Black
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 3864 STRAIGHT BLADE RECEP 30A 1
Description
STRAIGHT BLADE RECP 30A 125/250V 3P 4W DRYER
Additional Information
Receptacle Type
Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 CT;25 PK
Standards Met
UL 498;cULus Listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3864
GTIN
00785007798807
UPC
785007798807
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.4100 lb
Weight per each
0.4096
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
14-30
standard
CULUS, CSA, UL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,975

Location search:
These alternate items can be purchased instead of 3864.
Jump To:

Similar Items

Similar items are close alternatives to 3864, though they may not be 100% alike.

Recp Single Flush 30A 125/250V 3P4W BK
  • Our Part #: 1257
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.09

Each

QTY:
Each
Add
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Con...
  • Our Part #: 3884
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3884
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($556.02) ·
3884 - Pass & Seymour/Legrand

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3864 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9430FR Bryant Electric 00781786675933
5744N Eaton Wiring Devices 00040893047577
HBL9430A Hubbell Wiring Device-Kellems 00783585015293
278 Leviton 00078477074510
3864 Legrand Pass & Seymour 00785007798807
3884 Legrand Pass & Seymour 00785007806502
1257 Eaton Wiring Devices 00032664994753
66300-BK Enerlites 00883951410308
66300-W Enerlites 00883951410520
RR430F Hubbell Wiring Device-Kellems 00883778100710
RR430FW Hubbell Wiring Device-Kellems 00883778100734

* All prices subject to change.

Begin Live Chat