3852 - Straight Blade Recp 2P Wire 50AMP 250V

Legrand-Pass & Seymour

  • $27.85 (Each)
  • $27.85 (Each)

  • $278.52 (Per 10)

  • $2,785.19 (Per 100)

In-Stock: 11 available locally (Lenexa, KS) (change location)
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
3852
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3852
Description
Straight Blade Recp 2P Wire 50AMP 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007791853 / 0785007791853 / 00785007791853
Weight per unit
1.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.85 (Each)
Carton
$27.85 (Each)
Standard Packaging
$278.52 (Per 10)
Stock Availability
Lenexa
11 (Check another store)
All Stores
182
Resources
Images
 
 
3852 - Small Image
 
3852 - Large Image
 
3852 - Large Image
Brochures
 
 
3852 - Brochure
Other Links
 
 
3852 - Other
 
3852 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Wire Size
4
amperage rating
50
Poles
2
connection
Wire Ground
Dimensions and Weight
Length
2.8 in
Height
5.65 in
Size
5.7 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 in Length, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.0900 lb
Short Description
50 A, 250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires, Surface Recpt
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Features
Straight Blade Receptacle 2pole Wire 50amp 250v
extra long description
P&S 3852 STR BLD RECPT 2P WIRE 50AM
Description
STRAIGHT BLADE RECP 2P WIRE 50AMP 250V
Additional Information
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498
Voltage
250.0 V
Outlet Type
STRAIGHT BLADE
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3852
GTIN
00785007791853
UPC
785007791853
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
1.0900 lb
Weight per each
1.088
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
6-50
standard
CULUS, UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3852.
Jump To:

Similar Items

Similar items are close alternatives to 3852, though they may not be 100% alike.

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire ...
  • Our Part #: 1252
  • Lenexa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1252
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($450.50) ·
1252 - Eaton Wiring Devices

Lenexa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.05

Each

QTY:
Each
Add
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connect...
  • Our Part #: 3804
  • Lenexa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3804
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($208.87) ·
3804 - Pass & Seymour/Legrand

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$20.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3852 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9650FR Bryant Electric 00781786677432
9650NC Bryant Electric 00781786732254
1252 Eaton Wiring Devices 00032664306501
1254 Eaton Wiring Devices 00032664246258
5709N Eaton Wiring Devices 00040893018218
CW1252 GENERAL ELECTRIC n/a
HBL9367 Hubbell Wiring Device-Kellems 00783585015279
5378 Leviton 00078477100233
5374 Leviton 00078477823545
3852 Legrand Pass & Seymour 00785007791853
3804 Legrand Pass & Seymour 00785007380408

* All prices subject to change.

Begin Live Chat