29W76 - Turnlok Conn IP67 30A 3PH 480V L1630R

Legrand-Pass & Seymour

  • $67.05 (Each)
  • $67.05 (Each)

  • $670.50 (Per 10)

In-Stock: 3 available locally (Lubbock, TX) ( change location)
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
29W76
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W76
Description
Turnlok Conn IP67 30A 3PH 480V L1630R
Locking Watertight Connector, 30AMP 3 480VOLT, Nema Configuration L16-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007033007 / 0785007033007 / 00785007033007
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.05 (Each)
Standard Packaging
$670.50 (Per 10)
Stock Availability
Lubbock
3 (Check another store)
All Stores
95
Resources
Images
 
 
29W76 - Small Image
 
29W76 - Large Image
Brochures
 
 
29W76 - Brochure
Other Links
 
 
29W76 - Other
 
29W76 - Other
 
29W76 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3.0
Descriptions
Product Type
TL Conn IP67 30A 3PH 480V L1630R
extra long description
P&S 29W76 TL CONN IP67 30A 3PH 480V
Description
TURNLOK CONN IP67 30A 3PH 480V L1630R
Long Description
Locking Watertight Connector, 30amp 3 480volt, NEMA Configuration L16-30, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Features
Watertight
Additional Information
Voltage
480.0 V
indoor/outdoor
Both
Manufacturer Information
Manufacturers Part Number
29W76
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007033007
UPC
785007033007
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.83
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
3 View Store

Distribution Centers

Location Stock Available
Longview
46 View Store
Tyler
2 View Store

A-L

Location Stock Available
Kenedy
2 View Store
Kilgore
22 View Store

M-Z

Location Stock Available
Sulphur
20 View Store
These alternate items can be purchased instead of 29W76.
Jump To:

Cross Referenced

These items are similar to 29W76 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1630CW Eaton Wiring Devices 00040893642130
HBL29W76 Hubbell Wiring Device-Kellems 00783585131894
29W76 Leviton 00078477968796
29W76 Legrand Pass & Seymour 00785007033007
29W76 Woodhead 00786788713348

* All prices subject to change.

Begin Live Chat