24W47 - Locking IP67 Plug 15A 125V L5-15P

Legrand-Pass & Seymour

  • $23.41 (Each)
  • $23.41 (Each)

  • $234.10 (Per 10)
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
24W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
24W-47
Description
Locking IP67 Plug 15A 125V L5-15P
Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114225 / 0785007114225 / 00785007114225
Weight per unit
0.2885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.41 (Each)
Standard Packaging
$234.10 (Per 10)
Resources
Images
 
 
24W47 - Small Image
 
24W47 - Large Image
Brochures
 
 
24W47 - Brochure
Other Links
 
 
24W47 - Other
 
24W47 - Other
 
24W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-10
amperage rating
15
Poles
2
Voltage Rating
277
Number of Wires
3
Material
Rubber
Dimensions and Weight
Size
3"
Descriptions
Product Type
Locking IP67 Plug 15A 125V L5-15P
Description
LOCKING IP67 PLUG 15A 125V L5-15P
extra long description
P&S 24W47 LOCKING IP67 PLUG 15A 125
Long Description
Locking Watertight Plug, 15amp 125volt, NEMA Configuration L5-15, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Watertight, rubber body construction, closure cap, nickel plated blades, multiple seals between plug/connector
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
24W-47
GTIN
00785007114225
UPC
785007114225
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
LOCKING PLUG
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2885
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L5-15P
standard
UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24W47.
Jump To:

Similar Items

Similar items are close alternatives to 24W47, though they may not be 100% alike.

Eaton Arrow Hart Watertight Locking Plug, Complex Environment, #18-10 Awg, 15A, ...
  • Our Part #: 24W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($291.00) ·
24W47 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.10

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Plug, 15A, 125V Ac, 2 Pole, 3 Wire, Thermoplasti...
  • Our Part #: HBL24W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL24W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($893.50) ·
HBL24W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 24W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
24W47BRY Bryant Electric 00781786187405
24W47 Eaton Wiring Devices 00040893631035
1520-PW6P Ericson 00782862824863
1520PW GENERAL ELECTRIC n/a
24W47 GENERAL ELECTRIC n/a
47CM20C GENERAL ELECTRIC n/a
HBL24W47 GENERAL ELECTRIC n/a
24W47H Hubbell Wiring Device-Kellems n/a
HBL24W47A Hubbell Wiring Device-Kellems 00783585131245
24W47 Leviton 00078477848333
24W47 Legrand Pass & Seymour 00785007114225
24W47 Woodhead 00786788712020

* All prices subject to change.

Begin Live Chat