24W47 - Plug WT 15A 125V 2P3W H/L Yl

Eaton

  • $29.10 (Each)
  • $29.10 (Each)

  • $291.00 (Per 10)
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
24W47
Manufacturer
Eaton
Manufacturer's Part Number
24W47
Description
Plug WT 15A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Plug, Complex Environment, #18-10 Awg, 15A, Industrial, 125V, Back, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893631035 / 00040893631035
Weight per unit
0.66 L
Price & Packaging
Minimum Order Quantity
1
Unit
$29.10 (Each)
Standard Packaging
$291.00 (Per 10)
Resources
Images
 
 
24W47 - Small Image
 
24W47 - Large Image
 
24W47 - Large Image
 
24W47 - Large Image
 
24W47 - Video
Attachments
 
 
24W47 - Specification Sheet
Other Links
 
 
24W47 - Other
 
24W47 - Other
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
Santoprene thermoplastic elastomeric
Descriptions
Product Type
Plug WT 15A 125V 2P3W H/L Yl
Description
PLUG WT 15A 125V 2P3W H/L YL
extra long description
EWD 24W47 Plug WT 15A 125V 2P3W H/L
Long Description
Eaton Arrow Hart watertight locking plug, Complex environment, #18-10 AWG, 15A, Industrial, 125V, Back, Yellow, Watertight, L5-15, Two-pole, Three-wire, grounding, Santoprene thermoplastic elastomeric, 0.3 to 0.65 in
Special Features
Watertight locking
Features
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Additional Information
dimensions
9.2500 IN X 5.0000 IN X 1.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
24W47
GTIN
00040893631035
UPC
040893631035
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight locking plug
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24W47.
Jump To:

Similar Items

Similar items are close alternatives to 24W47, though they may not be 100% alike.

Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sea...
  • Our Part #: 24W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24W-47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($234.10) ·
24W47 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.41

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Plug, 15A, 125V Ac, 2 Pole, 3 Wire, Thermoplasti...
  • Our Part #: HBL24W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL24W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($893.50) ·
HBL24W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 24W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
24W47BRY Bryant Electric 00781786187405
24W47 Eaton Wiring Devices 00040893631035
1520-PW6P Ericson 00782862824863
24W47H Hubbell Wiring Device-Kellems n/a
HBL24W47A Hubbell Wiring Device-Kellems 00783585131245
24W47 Leviton 00078477848333
24W47 Legrand Pass & Seymour 00785007114225
24W47 Woodhead 00786788712020

* All prices subject to change.

Begin Live Chat