220 - Canopy Switch

Legrand-Pass & Seymour

  • $8.93 (Each)
  • $8.93 (Each)

  • $893.00 (Per 100)

In-Stock: 1 available locally (Dumas, TX) (change location)
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
220
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
220
Description
Canopy Switch
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V Ac, Black, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007469820 / 0785007469820 / 00785007469820
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.93 (Each)
Standard Packaging
$893.00 (Per 100)
Stock Availability
Dumas
1 (Check another store)
Amarillo
0
All Stores
141
Resources
Images
 
 
220 - Small Image
 
220 - Large Image
 
220 - Large Image
Brochures
 
 
220 - Brochure
Other Links
 
 
220 - Other
 
220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A;6 A
Voltage Rating
125/250 V ac
amperage rating
6A / 3A
Material
Consult the Factory
actuator
Pull Chain
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Consult the Factory
Descriptions
Product Type
Pull Chain Switch
Long Description
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V ac, Black, 0.05 lb/EA
Features
Heavy-duty single pole canopy pull siwtch. two black leads (18 awg) 6.5 long. ru listed.
Short Description
Pull Chain Switch, 1 Pole, 3/6 A
Description
CANOPY SWITCH
Special Features
Heavy-duty, single pole canopy pull switch. 2 black leads (18 AWG) 6.5" long, RU Listed.
extra long description
P&S 220 CANOPY SWITCH
Additional Information
actuator type
Pull Chain
package quantity
100 PK;10 CT
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
220
GTIN
00785007469820
UPC
785007469820
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
6.0
Packaging
Weight
0.05 lb/EA
Weight per each
0.054
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Consult the Factory
Application
Residential
standard
UL, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 141

Location search:

Greater Amarillo Area

Location Stock Available
Dumas
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat