2097TRGRY - Radiant Self Test TR Gfci 20A 125V Gy

Legrand-Pass & Seymour

  • $24.08 (Each)
  • $24.08 (Each)

  • $240.80 (Per 10)

In-Stock: 1 available locally (Bryan, TX) (change location)
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
2097TRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-TRGRY
Description
Radiant Self Test TR Gfci 20A 125V Gy
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. 20A Outlets Are Ideal For Use With Larger Appliances and In Commercial Settings, As Well As to Meet Regional Requirements (Chicago, Canada)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036282 / 0785007036282 / 00785007036282
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.08 (Each)
Standard Packaging
$240.80 (Per 10)
Stock Availability
Bryan
1 (Check another store)
Houston RDC
0
All Stores
220
Resources
Images
 
 
2097TRGRY - Small Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Video
Brochures
 
 
2097TRGRY - Brochure
Other Links
 
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
interrupt rating
4 to 6 mA
Voltage Rating
125
Poles
2
amperage rating
20
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
extra long description
P&S 2097TRGRY RADIANT SELF TEST TR
Product Type
Radiant Self Test TR Gfci 20A 125V Gry
Features
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. 20A outlets are ideal for use with larger appliances and in commercial settings, as well as to meet regional requirements (Chicago, Canada)
Description
RADIANT SELF TEST TR GFCI 20A 125V GY
Long Description
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. 20A outlets are ideal for use with larger appliances and in commercial settings, as well as to meet regional requirements (Chicago, Canada)
Special Features
Spec Grade
Additional Information
Trip Type
.025 Second Nominal
Mounting Type
Box
trip range
4 to 6 mA
indoor/outdoor
Indoor
Outlet Type
Self-Test, Tamper-Resistant, GFCI
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2097-TRGRY
GTIN
00785007036282
UPC
785007036282
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
nema rating
20A
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
UL, CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat