2097HGI - Self Test Gfci Recp HG 20A 12 Iv

Legrand-Pass & Seymour

  • $70.03 (Each)
  • $70.03 (Each)

  • $700.30 (Per 10)
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
2097HGI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-HGI
Description
Self Test Gfci Recp HG 20A 12 Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035933 / 0785007035933 / 00785007035933
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.03 (Each)
Standard Packaging
$700.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
163
Resources
Images
 
 
2097HGI - Large Image
 
2097HGI - Small Image
 
2097HGI - Large Image
 
2097HGI - Large Image
 
2097HGI - Video
Other Links
 
 
2097HGI - Other
 
2097HGI - Other
 
2097HGI - Other
 
2097HGI - Other
 
2097HGI - Other
Brochures
 
 
2097HGI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2097HGI.
Jump To:

Similar Items

Similar items are close alternatives to 2097HGI, though they may not be 100% alike.

Eaton Hospital Grade Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential,...
  • MFR Part #: SGFH20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.50) · 40 ($1,390.00) ·
SGFH20V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$34.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2097HGI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGFH20V Eaton 00032664742767
GFNT2-HGI Leviton 00078477725085
2097HGI Legrand Pass & Seymour 00785007035933

* All prices subject to change.

Begin Live Chat