SGFH20V - Gfci HG ST Duplex 20A 125V Iv

Eaton

  • $34.75 (Each)
  • $34.75 (Each)

  • $347.50 (Per 10)

  • $1,390.00 (Per 40)
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
SGFH20V
Manufacturer
Eaton
Manufacturer's Part Number
SGFH20V
Description
Gfci HG ST Duplex 20A 125V Iv
Eaton Hospital Grade Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Ivory, Brass, Receptacle, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742767 / 00032664742767
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.75 (Each)
Carton
$347.50 (Per 10)
Standard Packaging
$1,390.00 (Per 40)
Resources
Images
 
 
SGFH20V - Small Image
 
SGFH20V - Large Image
 
SGFH20V - Large Image
 
SGFH20V - Large Image
 
SGFH20V - Video
Attachments
 
 
SGFH20V - Specification Sheet
Other Links
 
 
SGFH20V - Other
 
SGFH20V - Other
 
SGFH20V - Other
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
125V
amperage rating
20A
Descriptions
Product Type
Gfci HG ST Duplex 20A 125V Iv
Description
GFCI HG ST DUPLEX 20A 125V IV
extra long description
EWD SGFH20V GFCI HG ST Duplex 20A 1
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton hospital grade GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Ivory,Brass,Receptacle,Nylon,5-20R,Two-pole, three-wire, grounding
Special Features
Visual trip indicator light
Additional Information
media
Yes
dimensions
1.9800 IN X 2.8300 IN X 4.6800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGFH20V
GTIN
00032664742767
UPC
032664742767
Taxonomies, Classifications, and Categories
Category Description
Industrial GFCI devices
Type
Hospital grade GFCI receptacle
Packaging
Weight per each
0.38
Carton
10
Package
40
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SGFH20V.
Jump To:

Similar Items

Similar items are close alternatives to SGFH20V, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097HGI
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2097HGI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($576.50) ·
2097HGI - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$57.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat