2097GRY - Radiant Self Test Gfci 20A 125V Gry

Legrand-Pass & Seymour

  • $25.68 (Each)
  • $25.68 (Each)

  • $256.80 (Per 10)

In-Stock: 35 available locally (Lee's Summit, MO) (change location)

QTY:
Each
Quick Specs
Catalog Number
2097GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097GRY
Description
Radiant Self Test Gfci 20A 125V Gry
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Gray, 0.025 Sec Trip Time, 0.2800 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036121 / 0785007036121 / 00785007036121
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.68 (Each)
Standard Packaging
$256.80 (Per 10)
Stock Availability
Lee's Summit
35 (Check another store)
Lenexa
110
All Stores
618
Resources
Images
 
 
2097GRY - Large Image
 
2097GRY - Large Image
 
2097GRY - Large Image
 
2097GRY - Large Image
 
2097GRY - Large Image
 
2097GRY - Large Image
 
2097GRY - Large Image
 
2097GRY - Small Image
 
2097GRY - Video
Brochures
 
 
2097GRY - Brochure
Other Links
 
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
 
2097GRY - Other
Features
Current Rating
20 A
Material
Thermoplatic
Number of Gangs
1.0
Voltage Rating
125
Poles
2
amperage rating
20
connection
Back and side wire
interrupt rating
4 to 6 mA
actuator
Control Circuit
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Gray, 0.025 sec Trip Time, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, Gray
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
extra long description
P&S 2097GRY RADIANT SELF TEST GFCI
Description
RADIANT SELF TEST GFCI 20A 125V GRY
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
package quantity
1 ct
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
media
Yes
Trip Type
.025 Second Nominal
Voltage
125.0 V
Mounting Type
Box
trip range
4 to 6 mA
Outlet Type
GFCI, Self-Test
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097GRY
GTIN
00785007036121
UPC
785007036121
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
UL, cULus

* All prices subject to change.