2097BK - Radiant Self Test Gfci 20A 125V BK

Legrand-Pass & Seymour

  • $25.75 (Each)
  • $25.75 (Each)

  • $257.50 (Per 10)

In-Stock: 26 available locally (Lee's Summit, MO) (change location)

QTY:
Each
Quick Specs
Catalog Number
2097BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097BK
Description
Radiant Self Test Gfci 20A 125V BK
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. 20A Outlets Are Ideal For Use With Larger Appliances, As Well As to Meet Regional Requirements (Chicago, Canada). Gfci Protection Is Requi
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035728 / 0785007035728 / 00785007035728
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.75 (Each)
Standard Packaging
$257.50 (Per 10)
Stock Availability
Lee's Summit
26 (Check another store)
Lenexa
27
All Stores
377
Resources
Images
 
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Small Image
 
2097BK - Large Image
 
2097BK - Video
Brochures
 
 
2097BK - Brochure
Other Links
 
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
Features
Number of Gangs
1.0
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test Gfci 20A 125V BK
Description
RADIANT SELF TEST GFCI 20A 125V BK
extra long description
P&S 2097BK RADIANT SELF TEST GFCI 2
Features
Self-Test
Long Description
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. 20A outlets are ideal for use with larger appliances, as well as to meet regional requirements (Chicago, Canada). GFCI protection is requi
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
media
Yes
Wall Plate Included
YES
Trip Type
.025 Second Nominal
Voltage
125.0 V
trip range
4 to 6 mA
Mounting Type
Box
Outlet Type
GFCI
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097BK
GTIN
00785007035728
UPC
785007035728
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, cULus
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential

* All prices subject to change.