1597TRWRI - Radiant Self Test TR WR Gfci 15A 125V Iv

Legrand-Pass & Seymour

  • $31.84 (Each)
  • $31.84 (Each)

  • $318.40 (Per 10)

In-Stock: 2 available locally (Paris, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
1597TRWRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TRWRI
Description
Radiant Self Test TR WR Gfci 15A 125V Iv
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036138 / 0785007036138 / 00785007036138
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.84 (Each)
Standard Packaging
$318.40 (Per 10)
Stock Availability
Paris
2 (Check another store)
Tyler
0
All Stores
248
Resources
Images
 
 
1597TRWRI - Large Image
 
1597TRWRI - Large Image
 
1597TRWRI - Large Image
 
1597TRWRI - Large Image
 
1597TRWRI - Large Image
 
1597TRWRI - Large Image
 
1597TRWRI - Small Image
 
1597TRWRI - Large Image
Brochures
 
 
1597TRWRI - Brochure
Other Links
 
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
 
1597TRWRI - Other
Features
Current Rating
15 A
Material
Thermoplatic
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, Tamper and Weather Resistant
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
extra long description
P&S 1597TRWRI RADIANT SELF TEST TR
Description
RADIANT SELF TEST TR WR GFCI 15A 125V IV
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Resistance Properties
Weather Resistant
package quantity
1 ct
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
indoor/outdoor
Outdoor
Outlet Type
Tamper-Resistant, Self-Test, Weather-Resistant, GFCI
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597TRWRI
GTIN
00785007036138
UPC
785007036138
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade Weather-Resistant 15A Self-Test Duplex GFCI
Trade Size
Amperage
15.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, UL, cULus, UL Listed, FSUL
These alternate items can be purchased instead of 1597TRWRI.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRWRI, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired ...
  • Our Part #: TWRSGF15V
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRSGF15V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40)
TWRSGF15V - Eaton Wiring Devices

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seym...
  • Our Part #: 1595TRWRI
  • Paris Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1595TRWRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
1595TRWRI - Pass & Seymour/Legrand

Paris Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.