1597TRBK - Radiant Self Test TR Gfci 15A 125V BK

Legrand-Pass & Seymour

  • $18.36 (Each)
  • $18.36 (Each)

  • $183.60 (Per 10)

In-Stock: 9 available locally (Deer Park, TX) (change location)
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
1597TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TRBK
Description
Radiant Self Test TR Gfci 15A 125V BK
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Maximize Safety, In Style, With Gfci Protection Featuring The Sleek, Clean Lines Of Radiant. Gfci Protection Is Required By Code In Bathro
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007048636 / 0785007048636 / 00785007048636
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.36 (Each)
Standard Packaging
$183.60 (Per 10)
Stock Availability
Deer Park
9 (Check another store)
All Stores
653
Resources
Images
 
 
1597TRBK - Large Image
 
1597TRBK - Large Image
 
1597TRBK - Large Image
 
1597TRBK - Large Image
 
1597TRBK - Large Image
 
1597TRBK - Small Image
 
1597TRBK - Large Image
Brochures
 
 
1597TRBK - Brochure
Other Links
 
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
 
1597TRBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant SLF TST TR Gfci 15A 125V BK
extra long description
P&S 1597TRBK RADIANT SLF TST TR GFC
Description
RADIANT SELF TEST TR GFCI 15A 125V BK
Long Description
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathro
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Features
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathro
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Self-Test, GFCI
Manufacturer Information
Manufacturers Part Number
1597TRBK
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007048636
UPC
785007048636
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
UL, CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1597TRBK.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRBK, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRW
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($178.50) ·
1597TRW - Pass & Seymour/Legrand

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$17.85

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF15BK
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF15BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.70) ·
TRSGF15BK - Eaton Wiring Devices

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$24.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat