1597TRAW - Radiant Self Test TR Alrm Gfci 15A 125V WH

Legrand-Pass & Seymour

  • $37.54 (Each)
  • $37.54 (Each)

  • $375.40 (Per 10)

In-Stock: 2 available locally (Hutchinson, KS) (change location)
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
1597TRAW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TRAW
Description
Radiant Self Test TR Alrm Gfci 15A 125V WH
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007047844 / 0785007047844 / 00785007047844
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.54 (Each)
Standard Packaging
$375.40 (Per 10)
Stock Availability
Hutchinson
2 (Check another store)
West Wichita
0
All Stores
60
Resources
Images
 
 
1597TRAW - Large Image
 
1597TRAW - Large Image
 
1597TRAW - Large Image
 
1597TRAW - Large Image
 
1597TRAW - Small Image
 
1597TRAW - Large Image
 
1597TRAW - Large Image
Brochures
 
 
1597TRAW - Brochure
Other Links
 
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
 
1597TRAW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplatic
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
Wattage
1875
Poles
2
interrupt rating
4 to 6 mA
actuator
Control Circuit
connection
Back and side wire
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Duplex Receptacle
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Tamper Resistant
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, Alarm
extra long description
P&S 1597TRAW RADIANT SLF TST TR ALR
Description
RADIANT SELF TEST TR ALRM GFCI 15A 125V WH
Additional Information
Resistance Properties
Tamper Resistant
package quantity
1 ct
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
indoor/outdoor
Indoor
Mounting Type
Box
Outlet Type
Self-Test, Tamper-Resistant, GFCI
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597TRAW
GTIN
00785007047844
UPC
785007047844
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
Frequency Rating
60 Hz
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, UL, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater West Wichita Area

Location Stock Available
Hutchinson
2 View Store
These alternate items can be purchased instead of 1597TRAW.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRAW, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRW
  • Hutchinson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($178.50) ·
1597TRW - Pass & Seymour/Legrand

Hutchinson Availability: In Stock

Total Availability: In Stock

Book Price

$17.85

Each

QTY:
Each
Add
Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg,...
  • Our Part #: TRSGFA15W
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGFA15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($255.30) ·
TRSGFA15W - Eaton Wiring Devices

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat