1597LA - Radiant Self Test Duplex Gfci 15A 125V La

Legrand-Pass & Seymour

  • $23.26 (Each)
  • $23.26 (Each)

  • $232.60 (Per 10)

In-Stock: 5 available locally (Greenville, TX) (change location)
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
1597LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597LA
Description
Radiant Self Test Duplex Gfci 15A 125V La
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Light Almond, 0.025 Sec Trip Time, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036183 / 0785007036183 / 00785007036183
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.26 (Each)
Standard Packaging
$232.60 (Per 10)
Stock Availability
Greenville
5 (Check another store)
Tyler
40
All Stores
511
Resources
Images
 
 
1597LA - Large Image
 
1597LA - Large Image
 
1597LA - Large Image
 
1597LA - Large Image
 
1597LA - Small Image
 
1597LA - Large Image
 
1597LA - Large Image
Brochures
 
 
1597LA - Brochure
Other Links
 
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
 
1597LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplatic
amperage rating
15
Poles
2
Number of Gangs
1.0
Voltage Rating
125
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Light Almond, 0.025 sec Trip Time, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 V, Duplex Receptacle, Light Almond, TR, WR
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
extra long description
P&S 1597LA RADIANT SLF TST DUP GFCI
Description
RADIANT SELF TEST DUPLEX GFCI 15A 125V LA
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Trip Time
0.025 sec
package quantity
1 CT;10 PK
Trip Type
.025 Second Nominal
indoor/outdoor
Indoor
trip range
4 to 6 mA
Mounting Type
Box
Outlet Type
Self-Test, GFCI
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597LA
GTIN
00785007036183
UPC
785007036183
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
UL, CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1597LA.
Jump To:

Similar Items

Similar items are close alternatives to 1597LA, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Co...
  • Our Part #: SGF15LA
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGF15LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.90) ·
SGF15LA - Eaton Wiring Devices

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seym...
  • Our Part #: 1595LA
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1595LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.90) ·
1595LA - Pass & Seymour/Legrand

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat