1597BK - Radiant Self Test Duplex Gfci 15A 125V BK

Legrand-Pass & Seymour

  • $23.32 (Each)
  • $23.32 (Each)

  • $233.20 (Per 10)

In-Stock: 15 available locally (Lee's Summit, MO) ( change location)
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
1597BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-BK
Description
Radiant Self Test Duplex Gfci 15A 125V BK
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Black, 0.025 Sec Trip Time, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036404 / 0785007036404 / 00785007036404
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.32 (Each)
Standard Packaging
$233.20 (Per 10)
Stock Availability
Lee's Summit
15 (Check another store)
Lenexa
17
All Stores
567
Resources
Images
 
 
1597BK - Large Image
 
1597BK - Large Image
 
1597BK - Large Image
 
1597BK - Large Image
 
1597BK - Large Image
 
1597BK - Large Image
 
1597BK - Small Image
 
1597BK - Large Image
 
1597BK - Large Image
Other Links
 
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
 
1597BK - Other
Attachments
 
 
1597BK - Specification Sheet
Brochures
 
 
1597BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplatic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
4.20 in
Descriptions
Description
RADIANT SELF TEST DUPLEX GFCI 15A 125V BK
Extra Long Description
PAS 1597BK RADIANT SELF TST DUP GFC
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Black, 0.025 sec Trip Time, 0.2800 lb
Product Type
Duplex Receptacle
Short Description
15 A, 125 V, Duplex Receptacle, Black, TR, Decorator
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Additional Information
Actuator Type
Control Circuit
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Package Quantity
1 CT;10 PK
Receptacle Type
Duplex
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Trip Time
0.025 sec
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597BK
GTIN
00785007036404
UPC
785007036404
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial
Frequency Rating
60 Hz
Nema Rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1597BK.
Jump To:

Similar Items

Similar items are close alternatives to 1597BK, though they may not be 100% alike.

Cross Referenced

These items are similar to 1597BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GF15BK Eaton 00032664545313
G5262-E Leviton 00078477906019
1597BK Legrand Pass & Seymour 00785007036404

* All prices subject to change.

Begin Live Chat