1542TRFBA - Floor Box Assembly Recp W/Brass Plate

Legrand-Pass & Seymour

  • $59.77 (Each)
  • $59.77 (Each)

  • $597.70 (Per 10)
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
1542TRFBA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1542TRFBA
Description
Floor Box Assembly Recp W/Brass Plate
Floor Box Assembly, Thermoplastic, Brass, 1 Outlet, Floor Box Mount, 4.50 In Length, 2.75 In Width, 1.825 In Height, 1.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007108736 / 00785007108736
Weight per unit
1.379 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.77 (Each)
Standard Packaging
$597.70 (Per 10)
Resources
Images
 
 
1542TRFBA - Small Image
 
1542TRFBA - Large Image
 
1542TRFBA - Large Image
Specifications Sheets
 
 
1542TRFBA - Specification Sheet
Brochures
 
 
1542TRFBA - Brochure
Other Links
 
 
1542TRFBA - Other
 
1542TRFBA - Other
 
1542TRFBA - Other
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
Thermoplastic
insulation
Flush
Material, Color, and Finish
Finish
Brass
Color
Brass
Dimensions and Weight
Length
4.50 in
Width
2.75 in
Height
1.825 in
Size
4.50 x 2.75 x 1.825
Descriptions
Product Type
Floor Box Assembly
Long Description
Floor Box Assembly, ThermoPlastic, Brass, 1 outlet, Floor Box Mount, 4.50 in Length, 2.75 in Width, 1.825 in Height, 1.38 lb/EA
Features
Tamper-Resistant Floor Box Assembly. Includes tamper-resistant receptacle with brass plate, plug, gasket, o-ring, and metal 18 cubic inch box. Brown.
Short Description
Floor Box Assembly, Thermoplastic, Brass, Brass
Special Features
15A and 125V Tamper- Resistant Receptacle
extra long description
P&S 1542TRFBA FLOOR BX ASSEMBLY REC
Description
FLOOR BOX ASSEMBLY RECP W/BRASS PLATE
Construction
Thermoplastic
Additional Information
Number of Outlets
1
for use with
Display Receptacle
Mounting Type
Floor Box Mount
Standards Met
UL Listed;FSUL Listed;ECCN EAR99
package quantity
1 ct
Made in USA
yes
Cable Entry
No
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1542TRFBA
GTIN
00785007108736
UPC
785007108736
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight
1.38 lb/EA
Weight per each
1.379
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL & FSUL Listed
Application
Display Receptacle
Mounting
Floor Box Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1542TRFBA.
Jump To:

Similar Items

Similar items are close alternatives to 1542TRFBA, though they may not be 100% alike.

Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, ...
  • Our Part #: TR5797
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5797
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($493.20) · 30 ($1,479.60) ·
TR5797 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1542TRFBA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR5797 Eaton Wiring Devices 00032664726040
975547-C Enerlites 00883951416980
RF151TR Hubbell Wiring Device-Kellems 00883778303456
5249-FBA Leviton 00078477216217
5349-TFB Leviton 00078477703458
1542TRFBA Legrand Pass & Seymour 00785007108736

* All prices subject to change.

Begin Live Chat