TR5797 - TR FL Box Assy SGL Rec 15A125V2P3W Brass

Eaton

  • $49.32 (Each)
  • $49.32 (Each)

  • $493.20 (Per 10)

  • $1,479.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR5797
Manufacturer
Eaton
Manufacturer's Part Number
TR5797
Description
TR FL Box Assy SGL Rec 15A125V2P3W Brass
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.75 In Length, 3.550 In Width, 4.50 In Height, Thermoplastic, Brass, Tamper Resistant, Impact Resistant
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664726040 / 00032664726040
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.32 (Each)
Carton
$493.20 (Per 10)
Standard Packaging
$1,479.60 (Per 30)
Resources
Images
 
 
TR5797 - Small Image
 
TR5797 - Large Image
 
TR5797 - Large Image
 
TR5797 - Large Image
 
TR5797 - Large Image
 
TR5797 - Large Image
Attachments
 
 
TR5797 - Specification Sheet
Other Links
 
 
TR5797 - Other
 
TR5797 - Other
 
TR5797 - Other
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Length
2.75 in
Width
3.550 in
Height
4.50 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 2.75 in Length, 3.550 in Width, 4.50 in Height, ThermoPlastic, Brass, Tamper Resistant, Impact Resistant
Features
Tamper resistant single receptacle on recessed mounting strap, 18 cu. in steel back box, solid brass cover, gasket and threaded brass closure cap with watertight neoprene rubber “O” ring.
Short Description
15 A, 125 V, Single Receptacle, Brass
Special Features
Specialty Standard Grade;Brass Floor Box Assembly;Wiring Type Back and Side Wire
extra long description
EWD TR5797 TR Fl Box Assy Sgl Rec 1
Description
TR FL BOX ASSY SGL REC 15A125V2P3W BRASS
Additional Information
Receptacle Type
Single
Compatible Wire Size
#10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Impact Resistant
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058
Made in USA
yes
dimensions
2.7500 IN X 3.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TR5797
GTIN
00032664726040
UPC
032664726040
Taxonomies, Classifications, and Categories
Type
Floor box with TR receptacles
Category Description
Residential receptacles
Packaging
Weight per each
10
Carton
10
Package
30
Uses, Certifications, and Standards
Application
Indoor
nema rating
5-15R
standard
cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of TR5797.
Jump To:

Similar Items

Similar items are close alternatives to TR5797, though they may not be 100% alike.

Floor Box Assembly, Thermoplastic, Brass, 1 Outlet, Floor Box Mount, 4.50 In Len...
  • Our Part #: 1542TRFBA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1542TRFBA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($650.80)
1542TRFBA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR5797 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR5797 Eaton Wiring Devices 00032664726040
975547-C Enerlites 00883951416980
RF151TR Hubbell Wiring Device-Kellems 00883778303456
5249-FBA Leviton 00078477216217
5349-TFB Leviton 00078477703458
1542TRFBA Legrand Pass & Seymour 00785007108736

* All prices subject to change.