1200 - SW Door 15A 125/250vac

Legrand-Pass & Seymour

  • $45.43 (Each)
  • $45.43 (Each)

  • $2,271.50 (Per 50)

In-Stock: 85 available at other locations ( find a store with stock)
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
1200
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1200
Description
SW Door 15A 125/250vac
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Hinge Switches & Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007120004 / 0785007120004 / 00785007120004
Weight per unit
0.586 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.43 (Each)
Standard Packaging
$2,271.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
85
Resources
Images
 
 
1200 - Small Image
 
1200 - Large Image
 
1200 - Large Image
 
1200 - Video
Attachments
 
 
1200 - Specification Sheet
Brochures
 
 
1200 - Brochure
Other Links
 
 
1200 - Other
 
1200 - Other
 
1200 - Other
 
1200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Push Button
Amperage Rating
15
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Poles
1
Voltage Rating
120/250 V ac
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Housing Material
Steel
Dimensions and Weight
Height
4.031
Overall Length
1.516 in
Width
1.547
Descriptions
Description
SW DOOR 15A 125/250VAC
Extra Long Description
PAS 1200 SW DOOR 15A 125/250VAC
Features
Pressure Sensitive Door & Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac.
Long Description
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V ac, 15 A, Wire Lead Connection, 1.516 in Overall Length, 1.547 in Overall Width, 4.031 in Overall Height, 30000 lm Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 lb
Product Type
Pressure Sensitive Door and Canopy Switch
Short Description
Canopy Switch, 15 A, 120/250 VAC
Special Features
Equipped with Wire Lead
Additional Information
Action
SP
Actuator Type
Pushbutton
Connection Type
Wire Lead
Contact Configuration
NO
Contact Rating
120/250 VAC, 15 Amp
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/250 VAC
Load Type
Xenon, LED, Halogen, Fluorescent, Incandescent, CFL, Universal
Maximum Operating Temperature
+60 °C
Media
Yes
Minimum Operating Temperature
-30 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Operating Cycles
30000 lm
Overall Height
4.031 in
Overall Width
1.547 in
Standards Met
UL Listed;RoHS;cULus
Switch Type
Canopy
Throw Type
Single Throw
Voltage
250 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
1200
Sub Brand
Pass & Seymour
GTIN
00785007120004
UPC
785007120004
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Switch, Tamper-Resistant
Trade Size
Amperage
15.0
Packaging
Weight
0.59 lb
Weight per each
0.586
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Environmental Conditions
Flammability: UL94 V2
Mounting
WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 1200.
Jump To:

Similar Items

Similar items are close alternatives to 1200, though they may not be 100% alike.

Cross Referenced

These items are similar to 1200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RDS50 Hubbell Wiring Device-Kellems 00883778112584
1865 Leviton 00078477954157
1200 Legrand Pass & Seymour 00785007120004
1664 GENERAL ELECTRIC n/a
CW1664 GENERAL ELECTRIC n/a
DS50 GENERAL ELECTRIC n/a
RDS50 GENERAL ELECTRIC n/a
2968 Bryant Electric 00781786619050
1664 Eaton Wiring Devices 00032664570544
1665 Eaton Wiring Devices 00032664570551
501A-G Edwards Signaling 00782640245705
502A Edwards Signaling 00782640245729
503A Edwards Signaling 00782640245774
GSW-SK Gardner Bender 00032076897475
RDS50 Hubbell Lighting n/a
774026K Ideal Industries 00783250573950
70420 Morris 00601986704205
TA502 NSi Industries 00786261969644
DS-1V Teddico-BWF 00087115090058

* All prices subject to change.

Begin Live Chat